Shop All Snow Blower Parts
Oregon
Belt, replaces Murray 3887, 1/2in. x 31in.
Mfr # 15-645
Zoro # G3612757
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 31"
- Width 1/2"
- For Use With Replaces Murray 3887
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 15-645
- Zoro # G3612757
- Country of Origin United States
- Category Snow Blower Parts
Dimensions
Length | 31" |
Width | 1/2" |
Details
For Use With | Replaces Murray 3887 |
Description
This type 7 Premium Belt replaces Murray 3887. This Premium Oregon® Industrial Replacement Belt will reliably power your mower throughout the season to keep your yard looking clean and polished. Product Details 1/2" x 31" Type 7 Replaces Murray 3887
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Carburetor Kit (17 853 113-S)
- ASSOCIATED EQUIPMENT RECTIFIER F/6006 (AE610850)
- REPEL Clothing & Gear Insect Repellent Liquid For Mosquitoes/Ticks 6.5 oz (HG-64127)
- STENS Pivotrim Trimmer Head 385-893 (385-893)
- OREGON Snow Thrower Wheel drive belt, 3/8" X 36" (15-052)
- OREGON Carlisle Tire, x-Trac Tread (70-404)
- OREGON Complete Auger Assembly (73-050)
- OREGON Snow Thrower Belt, Replaces Ariens 72086, 1/2" x 40" (75-117)
- BRIGGS & STRATTON Spring, Steel (1667865SM)
- MTD Impeller Hsg Otr (753-06679)
- MTD Slide Shoe (790-00091-0637)
- Oregon Snow Blower Parts