Shop All Chainsaw Chains
Oregon
Bar and Chain, 14 In., .050 In., 3/8 In.
Mfr # 27856
Zoro # G3269953
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 14 in
- File Size 5/32 in
- Gauge 0.05 in
- Pitch 3/8 in
- Number of Links 52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 27856
- Zoro # G3269953
- UPC # 036577001133
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Bar Length | 14 in |
File Size | 5/32 in |
Bar Length Included | 14 in |
Compatible Bar Length | 14 in |
Details
Item | Chainsaw Bar and Chain |
Gauge | 0.05 in |
Pitch | 3/8 in |
Number of Links | 52 |
Includes | Sturdy Chain and Tough Steel Bar with Low-kick Nose |
Features | Steel Bar with Low-kick Nose and Double Guard Tip |
Product Type | Chainsaw Bar and Chain |
Compatible Chainsaw Manufacturer | Allis Chalmers, Blue Max, Chicago, Craftsman, Cub Cadet, Dayton, Dolmar, Earthwise, ECHO, EFCO, Greenworks, HiKOKI, Homelite, Husqvarna, John Deere, Jonsered, Makita, Mayurama, McCulloch, Partner, Poulan, Powerhorse, Ryobi, Shindaiwa, Skil, Tanaka, Toro, Wen, Western Auto |
Sharpening Stone Included | No Sharpening Stone Included |
Description
Chainsaw Bar and Chain, Product Type Chainsaw Bar and Chain, Compatible Bar Length 14 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 52, File Size 5/32 in, Bar Length Included 14 in, Sharpening Stone Included No Sharpening Stone Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 80 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-40X80)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Tricep Rope Heavy Duty Tricep Rope Attachment; Black (Tricep Rope)
- OREGON Fuel Filter (07-122)
- WATER RIGHT Professional Coil Hose 75 Ft Coil Hose - Olive (PCH-075-MG)
- OREGON Bar and Chain, 12 In., .050 In., 3/8 In. (27792)
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (72EXJ100U)
- OREGON Chainsaw Chain, 18", 68 Drive Links (D68)
- OREGON Oregon Cutting Systems 25896 Chainsaw File Guide & .18 In. File (1230929)
- OREGON 11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 50' Reel (11H050R)
- OREGON Saw Chain, 20 In., .050 In., 0.325 In.Pitch (H78)
- ECHO Replacement Saw Chain, 24 in.L, 81 Links (72LPX81CQ)
- Oregon Chainsaw Chains