Shop All Chainsaw Chains
Oregon
AdvanceCut Saw Chain, 18"
Mfr # 91PX064G
Zoro # G506113409
product price: $18.15
/ea
$18.15
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
- Brand Oregon
- MFR # 91PX064G
- Zoro # G506113409
- UPC # 36577526247
- Country of Origin United States
- Category Chainsaw Chains
Description
The Oregon 91PX064G AdvanceCuta Saw Chain is a 3/8" low profile, .050" gauge chain made for homeowners and occasional chainsaw users. This low kickback, low-vibration chainsaw chain has 64 drive links. The Chamfer Chisel features twin cutters that are durable, forgiving and easy to maintain. A bumper drive link is paired with depth gauge design in order to reduce kickback and improve performance. The Oregon 91PX064G chainsaw chain fits the following Homelite chainsaws: 180 Series, 190, 192, 240, 245 (Before #XE339), Bandit, LITTLE RED, Classic 192, LX-30, ELECTRIC 200, Super 2, UT10520-A Super 2, 240SL, XL, XL-10, XEL Electric, XL-14, XL2, UT10520 Super 2, Super 2CC, VI Super 2, XL-16, XL-2CC, and XEL 14.
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
- AGRI-FAB Push Spreader, 50 lb Cap., U-Bar Handle (45-0566)
- MANPLOW Snow Pusher, Blade 60" W, HDPE, 9 lb. (RevX60)
- BRIGGS & STRATTON Float Needle Valve (807706)
- CLASSIC ACCESSORIES Golf Cart Cover, Long Roof, 4-Person, Black (40-064-340401-00)
- OREGON 3/4" Harvester RSN Guide Bar, 34" (341SNCT138)
- OREGON 10 Low Profile Chain (S40)
- OREGON .404" Harvester Guide Bar, Spray, 75cm (752RHFD149)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 25' Reel (72EXJ025U)
- OREGON 16 Repl Cutting Chain (R56)
- OREGON SpeedCut Nano Guide Bar, 10" (104TXLNA095)
- MAKITA LXT Brushless 14" Top Handl, 36V (18V X2) (XCU08Z)
- Oregon Chainsaw Chains