Shop All Chainsaw Chains
Oregon
AdvanceCut Saw Chain, 14", 3/8" Low Profile Pitch, .050" Gauge, 52 Drive Links
Mfr # 91PX052G
Zoro # G303435063
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # 91PX052G
- Zoro # G303435063
- UPC # 36577526131
- Country of Origin United States
- Category Chainsaw Chains
Description
The Oregon 91PX052G 14" AdvanceCut Saw Chain is for homeowners and occasional users who want a low-vibration and low-kickback chain. The Chamfer Chisel cutters' twin cutting corners offer outstanding performance. These cutters are durable, easy to maintain and forgiving compared to round-cornered chains. This chain fits saws from several manufacturers including Husqvarna®, Echo®, Jonsered®, John Deere and Makita®.
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• For saw sizes up to 42 cc
• This saw chain met the kickback performance requirement of ANSI B175.1-2012 when tested according to the provisions of ANSI B175.1-2012. Low-kickback saw chain meets the kickback performance requirement of CSA Standard Z62.3.
• Details and Specifications-
Category: AdvanceCut Saw Chain
Chain Type: 91PX
Pitch: 3/8" Low Profile
Gauge: .050"
Drive Links: 52
Bar Length: 14"
File Size: 5/32"
Package Type: Loop Box
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• For saw sizes up to 42 cc
• This saw chain met the kickback performance requirement of ANSI B175.1-2012 when tested according to the provisions of ANSI B175.1-2012. Low-kickback saw chain meets the kickback performance requirement of CSA Standard Z62.3.
• Details and Specifications-
Category: AdvanceCut Saw Chain
Chain Type: 91PX
Pitch: 3/8" Low Profile
Gauge: .050"
Drive Links: 52
Bar Length: 14"
File Size: 5/32"
Package Type: Loop Box
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CWP Everspring 3.25 in. H X 8 in. D Plastic Basket Liner Clear (L-0083)
- BIRCHWOOD CASEY Gong Two Hole 3/8" AR500 Steel, 6 (BC-47608)
- BOATBUCKLE RodBuckle Gunwale/Deck Mount (F14200)
- JOBES Fert Spike Rose Jobe10Pk (04102)
- OREGON PowerCut Professional Chainsaw Chain 20", 3/8" Pitch, .050 Gauge, 72DL (E72)
- OREGON Chainsaw Guide Bar and Chain Combo, 20" (579810)
- OREGON Chainsaw Scrench, 19mm X 17mm (57-008)
- OREGON Harvester Saw Chain, Replacement Tie Straps, .404 in. Pitch, 18HX, 25-Pack (518812)
- OREGON Chainsaw Guide Bar and Chain Combo, 16" (557502)
- OREGON .404" Harvester RSN Guide Bar, 90cm (902HSFN114)
- ECHO Replacement Bar, 24 in.L, 81 Links (24D0PS3881C)
- Oregon Chainsaws & Accessories