Shop All Chainsaw Chains
Oregon
AdvanceCut Saw Chain, 14", 3/8" Low Profile Pitch, .050" Gauge, 50 Drive Links
Mfr # 91PX050G
Zoro # G803435105
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 91PX050G
- Zoro # G803435105
- UPC # 36577526087
- Country of Origin United States
- Category Chainsaw Chains
Description
Designed for homeowners and occasional chainsaw users, the Oregon 91PX050G AdvanceCut Saw Chain is a low kickback, low-vibration chain made for homeowners and occasional chainsaw users. This 3/8" low profile, .050" gauge chain has 50 drive links. The Chamfer Chisel has durable, easy to maintain twin cutters which offer excellent performance. A bumper drive link is paired with depth gauge design in order to reduce kickback and improve performance. The 91PX050G 14" chainsaw chain fits chainsaws and pole pruners manufactured by Stihl, Craftsman, Homelite, McCulloch, Remington, Olympyk and Mastercraft. Check the fit guide to see if this chain works on your saw.
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• For saw sizes up to 42 cc
• This saw chain met the kickback performance requirement of ANSI B175.1-2012 when tested according to the provisions of ANSI B175.1-2012. Low-kickback saw chain meets the kickback performance requirement of CSA Standard Z62.3.
• Details and Specifications-
Category: AdvanceCut Saw Chain
Chain Type: 91PX
Pitch: 3/8" Low Profile
Gauge: .050"
Drive Links: 50
Bar Length: 14"
File Size: 5/32"
Package Type: Loop Box
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• For saw sizes up to 42 cc
• This saw chain met the kickback performance requirement of ANSI B175.1-2012 when tested according to the provisions of ANSI B175.1-2012. Low-kickback saw chain meets the kickback performance requirement of CSA Standard Z62.3.
• Details and Specifications-
Category: AdvanceCut Saw Chain
Chain Type: 91PX
Pitch: 3/8" Low Profile
Gauge: .050"
Drive Links: 50
Bar Length: 14"
File Size: 5/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Round Point Shovel, 29 in L Fiberglass Handle (34542 PRY-F)
- ILC Replacement For CLUB CAR 1010145 CLUB CAR GOLF CART GOLF CART PARTS AND ACCESSORIES 2PK (2PAK:WX-0HF4-2)
- WHITECAP TEAK 30in Flagpole (60752)
- STENS Air Filter 100-739 For Stihl 4229 120 1800 (100-739)
- OREGON Chiansaw Chain Round Files, 5/32", 4X3 Pack (70504T)
- OREGON Saw Chain, 20 In., .050 In., 0.325 In.Pitch (H78)
- OREGON .404" Harvester Guide Bar, 73cm (732HSFM226)
- OREGON Chain, Micro Chisel, 5/16" (20BPX072G)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 66 Drive Links (18HX066E)
- OREGON 11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 56 Drive Links (11H056E)
- OREGON Chainsaw Guide Bar and Chain Combo, 12" (540389)
- Oregon Chainsaw Chains