Shop All Chainsaw Chains
Oregon
AdvanceCut Saw Chain, 12", 3/8" Low Profile Pitch, .050" Gauge, 45 Drive Links
Mfr # 91PX045G
Zoro # G603435121
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 91PX045G
- Zoro # G603435121
- UPC # 36577526063
- Country of Origin United States
- Category Chainsaw Chains
Description
Designed for homeowners and occasional users, the Oregon 91PX045G AdvanceCut Saw Chain is a low-vibration and low-kickback saw chain. The Chamfer Chisel cutters have twin cutting corners which offer outstanding performance. These cutters are durable, easy to maintain and forgiving. This 12", .050" gauge chain fits several chainsaws saws including Husqvarna® 128LDX, 136, 137, 140 and 1400.
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• For saw sizes up to 42 cc
• This saw chain met the kickback performance requirement of ANSI B175.1-2012 when tested according to the provisions of ANSI B175.1-2012. Low-kickback saw chain meets the kickback performance requirement of CSA Standard Z62.3.
• Details and Specifications-
Category: AdvanceCut Saw Chain
Chain Type: 91PX
Pitch: 3/8" Low Profile
Gauge: .050"
Drive Links: 45
Bar Length: 12"
File Size: 5/32"
Package Type: Loop Box
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• For saw sizes up to 42 cc
• This saw chain met the kickback performance requirement of ANSI B175.1-2012 when tested according to the provisions of ANSI B175.1-2012. Low-kickback saw chain meets the kickback performance requirement of CSA Standard Z62.3.
• Details and Specifications-
Category: AdvanceCut Saw Chain
Chain Type: 91PX
Pitch: 3/8" Low Profile
Gauge: .050"
Drive Links: 45
Bar Length: 12"
File Size: 5/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALTECH Premium 5ft. X 100ft. Pro Garden Weed Barrier Landscape Fabric, 5 OZ Heavy Duty, Lightweight (ST-102-5X100)
- NUVO IRON 45 in x 68 in DIAMOND TOPPED ORNAMENTAL IRON GATE (GGI0441/RG02/AG03)
- OREGON Mower Blade (92-128)
- LOGO BRANDS New York Giants Round Table (621-31)
- OREGON Semi-Chisel Chain, 3/8" Low Profile Pitch, .050" Gauge, 100-Ft. Reel (91PXL100U)
- OREGON Semi-Chisel Chain, 3/8" Low Profile Pitch, .050" Gauge, 100-Ft. Reel (91VXL100U)
- OREGON PowerCut .325" Pitch, 0.58" Guage Saw Chain, 64 Drive Links (21LGX064G)
- OREGON Chainsaw Scrench, 13mm X 19mm (57-016)
- OREGON Chisel Chain, 3/8" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel (75EXJ100U)
- OREGON Chainsaw Guide Bar and Chain Measuring Tool (556418)
- OREGON CUTTING Oregon AdvanceCut LubriTec 16 In. 3/8 In. Low Profile 55 Link Chainsaw Chain (R55)
- Oregon Chainsaws & Accessories