Shop All Chainsaw Parts & Accessories
Oregon
AdvanceCut Guide Bar, 16"
Mfr # 163SFHD025
Zoro # G004101274
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 163SFHD025
- Zoro # G004101274
- Country of Origin China
- Category Chainsaw Parts & Accessories
Description
Oregon 163SFHD025 AdvanceCut Guide Bar, 16"
The lightweight, durable and easy to maneuver guide bar for light commercial and occasional woodcutters using small to mid-size saws. This bar is designed especially to be used with a narrow kerf cutting system for faster, more efficient cutting.
Key Features Include:
• Multi-rivet sprocket for long nose life
• Lubritec system keeps your chain and guide bar oiled for less friction and longer life
• Better control, less kickback
• Fits several Stihl models
Technical Specifications:
• Pitch: 3/8" | Gauge: .063" | Bar Length: 16" | Tail Mount: D025 | Drive Links: 60
• Product Family/Category: AdvanceCut Guide Bars
Model applications include but are not limited to:
STIHL: 026, 026P, 026 PRO, 028, 028 Super, 029, 030, 031, 036, 036 PRO, 034, 029, 030, 031, 032, 034, 034 SUPER, 036, 036 QS, 036 QS, 038, 038 Super MAGNUM, 039, 040, 041, 042, 044, 044 MAGNUM, 045, 046, 046 MAGNUM, 048, 056, 056 SUPER, 064, 066, 066 MAGNUM, E15, E20, E220, E220 C, MS 220, MS 290, MS 291, MS 291 C-BEQ, MS 291 C-Q, MS 260, MS 260 Pro, MS 261, MS 261 C-M, MS 261 C-MQ, MS 261 CQ, MS 270, MS 270 C, MS 270 C-B, MS 270 CQS, MS 290, MS 291, MS 291 C-BEQ, MS 310, MS 311, MS 340, MS 341, MS 360, MS 360 C, MS 360 Pro, MS 360 QS, MS 361, MS 361 C-B, MS 361 QS, MS 362, MS 362 C-M, MS 362 C-MQ, MS 362 CQ, MS 362 RC-M, MS 362 C-M VW, MS 380, MS 390, MS 391, MS 400 C-M, MS 440, MS 440 MAGNUM, MS 441, MS 441 C, MS 441 C-M, MS 441 C-MQ, MS 441 RC-M, MS 441 C-M W, MS 441 C-Q, MS 460, MS 460 MAGNUM, MS 461, MS 461-VW, MS 462, MS 462 C-M, MS 500i, MS 640, MS 650, MS 660, MS 660 MAGNUM, MS 661, MS 661 C-M, MS 661 C-M W, MS 661 R C-M, MSE 220, MSE 220 C, MSE 220 C-Q, MSE 250, MSE 250 C;
AEG: KES36
The lightweight, durable and easy to maneuver guide bar for light commercial and occasional woodcutters using small to mid-size saws. This bar is designed especially to be used with a narrow kerf cutting system for faster, more efficient cutting.
Key Features Include:
• Multi-rivet sprocket for long nose life
• Lubritec system keeps your chain and guide bar oiled for less friction and longer life
• Better control, less kickback
• Fits several Stihl models
Technical Specifications:
• Pitch: 3/8" | Gauge: .063" | Bar Length: 16" | Tail Mount: D025 | Drive Links: 60
• Product Family/Category: AdvanceCut Guide Bars
Model applications include but are not limited to:
STIHL: 026, 026P, 026 PRO, 028, 028 Super, 029, 030, 031, 036, 036 PRO, 034, 029, 030, 031, 032, 034, 034 SUPER, 036, 036 QS, 036 QS, 038, 038 Super MAGNUM, 039, 040, 041, 042, 044, 044 MAGNUM, 045, 046, 046 MAGNUM, 048, 056, 056 SUPER, 064, 066, 066 MAGNUM, E15, E20, E220, E220 C, MS 220, MS 290, MS 291, MS 291 C-BEQ, MS 291 C-Q, MS 260, MS 260 Pro, MS 261, MS 261 C-M, MS 261 C-MQ, MS 261 CQ, MS 270, MS 270 C, MS 270 C-B, MS 270 CQS, MS 290, MS 291, MS 291 C-BEQ, MS 310, MS 311, MS 340, MS 341, MS 360, MS 360 C, MS 360 Pro, MS 360 QS, MS 361, MS 361 C-B, MS 361 QS, MS 362, MS 362 C-M, MS 362 C-MQ, MS 362 CQ, MS 362 RC-M, MS 362 C-M VW, MS 380, MS 390, MS 391, MS 400 C-M, MS 440, MS 440 MAGNUM, MS 441, MS 441 C, MS 441 C-M, MS 441 C-MQ, MS 441 RC-M, MS 441 C-M W, MS 441 C-Q, MS 460, MS 460 MAGNUM, MS 461, MS 461-VW, MS 462, MS 462 C-M, MS 500i, MS 640, MS 650, MS 660, MS 660 MAGNUM, MS 661, MS 661 C-M, MS 661 C-M W, MS 661 R C-M, MSE 220, MSE 220 C, MSE 220 C-Q, MSE 250, MSE 250 C;
AEG: KES36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-LYNX Tri-Lynx 8200 Stay-Put Plug Holder (8200)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-12X16)
- PRECISION Enduron Foam Marker Concentrate (652-01)
- IMPACTO Hand Exerciser, Egg Shaped, Firm (180701PAK)
- OREGON Sprocket Needle Bearing 2 x 10.8 mm INA (37501)
- OREGON Grease Gun (40469-A)
- OREGON AdvanceCut Guide Bar, 24" (243SFHD025)
- OREGON DuraCut Guide Bar, 20" (203ATMD025)
- OREGON Guide Filing Sure Sharp (23820)
- OREGON .404" SpeedMax Harvester Guide Bar, RSN, 82cm (822SMRR149)
- GRANBERG Alaskan Chainsaw Mill MKIV 36 in. Portable Lumber Mill Kit (G778-36)
- Oregon Chainsaws & Accessories