Shop All Chainsaw Parts & Accessories
Oregon
AdvanceCut Guide Bar, 16"
Mfr # 160SXEA095
Zoro # G504101347
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 160SXEA095
- Zoro # G504101347
- UPC # 36577556015
- Country of Origin China
- Category Chainsaw Parts & Accessories
Description
Oregon 160SXEA095 AdvanceCut Guide Bar, 16"
The lightweight, durable and easy to maneuver guide bar for light commercial and occasional woodcutters using small to mid-size saws.
Key Features Include:
• Multi-rivet sprocket for long nose life
• Lubritec system keeps your chain and guide bar oiled for less friction and longer life
• Better control, less kickback
• Fits several models of Husqvarna, Solo, Remington and others
Technical Specifications:
• Pitch: 3/8" Low Profile | Gauge: .050" | Bar Length: 16" | Tail Mount: A095 | Drive Links: 56
• Product Family/Category: AdvanceCut Guide Bars
Model applications include but are not limited to:
BILTEMA: 17-437 (50CC);
CRAFTSMAN: 41AY426S793, B&Q - FPCSP45;
CUB CADET: CC 1936, CC 2740, DDE - CS 3816;
HECHT: 937, 939, 941, 1840, 2040, 2048, 2040 QT;
HUSQVARNA: 1400, 1600, 334T, 316 ELECTRIC, 338XPT, T435, 339XP, 336, T540XP, 335, T540, 335XPT, 135, 140, 236, 317, 333, 334, 135 MARK II, 135E, 135E TRIOBRAKE, 1400 EL, 140E, 1500 EL, 1600 EL, 236E, 240E, 315 EL, 315E, 316E, 317 EL, 321 EL, 323P4, 325P4, 326P4, 326P5X, 327P5X, 334 T, 334T, 335 XPT, 338 XPT, 420EL, 525P4S, T435, T540 XP, T540 XP II;
JONSERED: 2139T, CS 2121 EL, CS 2139T, CS 2117 EL, CS 2236T, CS 2117 EL, 370, 380, 2035, 2036, 2040, CS 2115, CS 2115EL, CS 2116, CS 2116EL, CS 2117, CS 2117EL, CS 2118EL, CS 2121EL, CS 2135, CS 2135T, CS 2139T, CS 2234, CS 2236 T, CS 2238;
MCCULLUCH: CS360T, CS400T, CS420T, XTREME 3.0;
METABO: KT 1441;
MOGATEC: PKS 3840;
MTD: CC 2740;
PARTNER: 185, 1550EL, 1850EL, P420, P520, P616;
RED MAX: GZ360;
REMINGTON: RM4216;
SOLO: 614, 630, 633, 635, 636, 637, 640, 642, 643;
STANLEY: SCS-46 JET;
WEN: 3816, 3818, 4016
Part Applications Include:
Husqvarna - 576 83 07-56; 582 20 76-56;
McCulloch - 577614334;
Solo - 6900900
The lightweight, durable and easy to maneuver guide bar for light commercial and occasional woodcutters using small to mid-size saws.
Key Features Include:
• Multi-rivet sprocket for long nose life
• Lubritec system keeps your chain and guide bar oiled for less friction and longer life
• Better control, less kickback
• Fits several models of Husqvarna, Solo, Remington and others
Technical Specifications:
• Pitch: 3/8" Low Profile | Gauge: .050" | Bar Length: 16" | Tail Mount: A095 | Drive Links: 56
• Product Family/Category: AdvanceCut Guide Bars
Model applications include but are not limited to:
BILTEMA: 17-437 (50CC);
CRAFTSMAN: 41AY426S793, B&Q - FPCSP45;
CUB CADET: CC 1936, CC 2740, DDE - CS 3816;
HECHT: 937, 939, 941, 1840, 2040, 2048, 2040 QT;
HUSQVARNA: 1400, 1600, 334T, 316 ELECTRIC, 338XPT, T435, 339XP, 336, T540XP, 335, T540, 335XPT, 135, 140, 236, 317, 333, 334, 135 MARK II, 135E, 135E TRIOBRAKE, 1400 EL, 140E, 1500 EL, 1600 EL, 236E, 240E, 315 EL, 315E, 316E, 317 EL, 321 EL, 323P4, 325P4, 326P4, 326P5X, 327P5X, 334 T, 334T, 335 XPT, 338 XPT, 420EL, 525P4S, T435, T540 XP, T540 XP II;
JONSERED: 2139T, CS 2121 EL, CS 2139T, CS 2117 EL, CS 2236T, CS 2117 EL, 370, 380, 2035, 2036, 2040, CS 2115, CS 2115EL, CS 2116, CS 2116EL, CS 2117, CS 2117EL, CS 2118EL, CS 2121EL, CS 2135, CS 2135T, CS 2139T, CS 2234, CS 2236 T, CS 2238;
MCCULLUCH: CS360T, CS400T, CS420T, XTREME 3.0;
METABO: KT 1441;
MOGATEC: PKS 3840;
MTD: CC 2740;
PARTNER: 185, 1550EL, 1850EL, P420, P520, P616;
RED MAX: GZ360;
REMINGTON: RM4216;
SOLO: 614, 630, 633, 635, 636, 637, 640, 642, 643;
STANLEY: SCS-46 JET;
WEN: 3816, 3818, 4016
Part Applications Include:
Husqvarna - 576 83 07-56; 582 20 76-56;
McCulloch - 577614334;
Solo - 6900900
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PET ADOBE Folding Pet Stairs with Carpeted Foldable Wood for Home /Travel, Dogs, Cats, Pets up to 80-pounds (772617DGM)
- CHAPIN Handheld Broadcast Spreader, Cap. 25 lb. (84700AW)
- LIPPERT 20FT POWER & HYBRID XL ROLLER, BLACK FADE, BLACK WG (V000334969)
- PURE GARDEN 10 Rectangular Umbrella, Bright Blue (50-LG1281)
- OREGON 20" AdvanceCut Guide Bar (203SFHD025)
- OREGON 10" Single Rivet Guide Bar (104MLEA218)
- OREGON Sprocket Needle Bearing 2 x 10.8 mm INA (37501)
- OREGON 24" DuraCut Guide Bar (243ATMD025)
- OREGON .404" SpeedMax Harvester Guide Bar, RSN, 82cm (822SMRR149)
- OREGON Sprocket Needle Bearing 3 x 9.3 mm INA (37504)
- OREGON Stop Switch FOR MANY MODELS (33-180)
- Oregon Chainsaws & Accessories