Shop All Chainsaw Parts & Accessories
Oregon
AdvanceCut Guide Bar, 10"
Mfr # 100SXEA041
Zoro # G004101281
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # 100SXEA041
- Zoro # G004101281
- Country of Origin China
- Category Chainsaw Parts & Accessories
Description
Oregon 100SXEA041 AdvanceCut Guide Bar, 10"
Lightweight, durable and easy to maneuver guide bar for light commercial and occasional woodcutters using small to mid-size saws.
Key Features Include:
• Multi-rivet sprocket for long nose life
• Lubritec system keeps your chain and guide bar oiled for less friction and longer life
• Better control, less kickback
Technical Specifications:
• Pitch: 3/8" Low Profile | Gauge: .050" | Bar Length: 10" | Tail Mount: A041 | Drive Links: 40
• Product Family/Category: AdvanceCut Guide Bars
Model applications include but are not limited to:
ACTIVE: 28.28;
ALPINA: APR 25, A 2500, AC 27 T, C 24 LI, C 25;
BLACK & DECKER: GKC1825L20, PS7525;
BOSCH: AMW 10 SG;
CASTORAMA: FPCSP25-1;
DOLMAR: AS3626, AS3626C, AS3626LGE, AS3726, PS-221TH, PS-222TH, PS-222THC, PS-311TB25, PS-311TH30, PS-3410TH30;
ECHO: CS-2510TES, CS-2511TES, CS-2600ES, CS-260T, CS-260TES, CS-2700ES, CS-270WES, CS-280T, CS-280TES, CS-280WES, CS-281WES, CS-3000, CS-3450, DCS-2500T;
ECKMAN: BE003, CS011, CS015, EA003, ECS01, EMFC1, LHT05, PCS02, SPEA001P6P16;
EFCO: 125, 131, 132, 3600, 4000, MT 2600, MT 350, MT 3500, MTT 3600;
FLORABEST: FHE 550, FHE 550 A1, FHE 550 B2, FHE 710 A1, FHEHS 900 A1, FHEHS 900 B2, FKS 2000 A1, FKS 2000 B1, FKS 2000/6, FKS 2000/7, FKS 2200 A1, FKS 2200 B1, FKS 2200 E3, FKS 2200/1, FKS 2200/10, FKS 2200/8, FKS 2200/9;
GREENWORKS: G24CS25, G24PS20, G40CS30, G40PS20, GCS1840, GCS2046, GD40CS40, GD80CS50, GPS7220;
GRIZZLY: AKS 2440 LI;
HECHT: 927, 955W, 975W, 976W;
HITACHI/HIKOKI: CS33EB;
HUSQVARNA: 325P4X, T425;
KAISER: GSK2500N;
MAKITA: BUC250, DCS230T, DCS231T, DCS232T, DCS33-35, DCS34-35, DCS34-40, DCS3501-35, DCS400-40, DCS401-40, DCS4610-35, DUC252, DUC252PM4, DUC252RM2, DUC252Z, DUC254, EA3500F38B, UC250D;
MAX BAHR: 314, 316, 330, 335, 340, 414, 416, 441, 539E, ELECTRAMAC 312, KSH 600, MAC 335, MAC 538E, MACCAT 436, PROMAC33;
NAC: CST25-25-08AC;
NOVA: GSK2500N;
PARKSIDE: PHSHE 900 A1;
PIANIER: GSK2500N;
RYOBI: APR02, PCN 3335, RCS1935, RCS2340;
SCHEPPACH: CSP2540;
SHINDAIWA: 250TCS, 250TS, 251TS, 269TS, 280TCS, 280TS;
STIGA: A 305, CJ 300, CS 24 LI, SC 24 AE, SPR 255 C, SPR 276;
TAYAKANA: GSK2500N;
TEXAS: XCS2600;
WORX: WG305E, WG309;
ZENOAH: G2500OPS, G2500T, G2501T, G250TS, G300T, G3100, G310TS, G320 AVS, G3200, G3200T, G3300, G3800, G3800AVS-14, G3800AVS-16, GT250-10, GT310-12, GT310-14, GZ3500T
Lightweight, durable and easy to maneuver guide bar for light commercial and occasional woodcutters using small to mid-size saws.
Key Features Include:
• Multi-rivet sprocket for long nose life
• Lubritec system keeps your chain and guide bar oiled for less friction and longer life
• Better control, less kickback
Technical Specifications:
• Pitch: 3/8" Low Profile | Gauge: .050" | Bar Length: 10" | Tail Mount: A041 | Drive Links: 40
• Product Family/Category: AdvanceCut Guide Bars
Model applications include but are not limited to:
ACTIVE: 28.28;
ALPINA: APR 25, A 2500, AC 27 T, C 24 LI, C 25;
BLACK & DECKER: GKC1825L20, PS7525;
BOSCH: AMW 10 SG;
CASTORAMA: FPCSP25-1;
DOLMAR: AS3626, AS3626C, AS3626LGE, AS3726, PS-221TH, PS-222TH, PS-222THC, PS-311TB25, PS-311TH30, PS-3410TH30;
ECHO: CS-2510TES, CS-2511TES, CS-2600ES, CS-260T, CS-260TES, CS-2700ES, CS-270WES, CS-280T, CS-280TES, CS-280WES, CS-281WES, CS-3000, CS-3450, DCS-2500T;
ECKMAN: BE003, CS011, CS015, EA003, ECS01, EMFC1, LHT05, PCS02, SPEA001P6P16;
EFCO: 125, 131, 132, 3600, 4000, MT 2600, MT 350, MT 3500, MTT 3600;
FLORABEST: FHE 550, FHE 550 A1, FHE 550 B2, FHE 710 A1, FHEHS 900 A1, FHEHS 900 B2, FKS 2000 A1, FKS 2000 B1, FKS 2000/6, FKS 2000/7, FKS 2200 A1, FKS 2200 B1, FKS 2200 E3, FKS 2200/1, FKS 2200/10, FKS 2200/8, FKS 2200/9;
GREENWORKS: G24CS25, G24PS20, G40CS30, G40PS20, GCS1840, GCS2046, GD40CS40, GD80CS50, GPS7220;
GRIZZLY: AKS 2440 LI;
HECHT: 927, 955W, 975W, 976W;
HITACHI/HIKOKI: CS33EB;
HUSQVARNA: 325P4X, T425;
KAISER: GSK2500N;
MAKITA: BUC250, DCS230T, DCS231T, DCS232T, DCS33-35, DCS34-35, DCS34-40, DCS3501-35, DCS400-40, DCS401-40, DCS4610-35, DUC252, DUC252PM4, DUC252RM2, DUC252Z, DUC254, EA3500F38B, UC250D;
MAX BAHR: 314, 316, 330, 335, 340, 414, 416, 441, 539E, ELECTRAMAC 312, KSH 600, MAC 335, MAC 538E, MACCAT 436, PROMAC33;
NAC: CST25-25-08AC;
NOVA: GSK2500N;
PARKSIDE: PHSHE 900 A1;
PIANIER: GSK2500N;
RYOBI: APR02, PCN 3335, RCS1935, RCS2340;
SCHEPPACH: CSP2540;
SHINDAIWA: 250TCS, 250TS, 251TS, 269TS, 280TCS, 280TS;
STIGA: A 305, CJ 300, CS 24 LI, SC 24 AE, SPR 255 C, SPR 276;
TAYAKANA: GSK2500N;
TEXAS: XCS2600;
WORX: WG305E, WG309;
ZENOAH: G2500OPS, G2500T, G2501T, G250TS, G300T, G3100, G310TS, G320 AVS, G3200, G3200T, G3300, G3800, G3800AVS-14, G3800AVS-16, GT250-10, GT310-12, GT310-14, GZ3500T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESSIVE DYNAMICS Progressive Dynamics PD4560CSV Inteli-Power 4500 Series Replacement Converter Section - 60 Amp (PD4560CSV)
- RAIN BIRD Plastic Impact Sprinkler w/Nozzle Set (P5-R PLUS)
- NATURE SPRING Nature Spring Firewood Rolling Log Cart Holder (562357IGO)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Black (423H80)
- OREGON Preset Tie Strap (P25068)
- OREGON Harvester Rim Drive Sprocket, .404" Pitch, 12-tooth (ORC12404XL)
- OREGON 20" AdvanceCut Guide Bar (200GDBK041)
- OREGON 10" Single Rivet Guide Bar (104MLEA218)
- OREGON Guide Filing Sure Sharp (23820)
- OREGON SpeedCut Nano Conversion Kit, 12" - Husqvarna T435 (614391)
- OREGON Chainsaw SpeedCut Nano Sprocket, Pro Spur 325LP 7T, for Husqvarna HVA 435 (610729N)
- Oregon Chainsaws & Accessories