Shop All Chainsaw Parts & Accessories
Oregon
.404" SpeedMax Harvester Guide Bar, RSN, 82cm
Mfr # 822SMRS149
Zoro # G404101317
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 822SMRS149
- Zoro # G404101317
- UPC # 36577575214
- Country of Origin Canada
- Category Chainsaw Parts & Accessories
Description
Oregon 822SMRS149 .404" SpeedMax Harvester Guide Bar, RSN, 82cm
Minimize the time between cuts and reduce vibration for your entire cutting system. The SpeedMax XL replacement nose (RSN) guide bar features a wider and stronger body with a re-engineered tail contour that is less likely to throw chains.
Key Features Include:
• Superior durability and bar body strength. Reduced chain deflection with wider bar body
• Rigid and durable 14 tooth replaceable sprocket nose
• Replacement nose features 28% increase length that absorbs most rail wear and can be replaced several times
• The larger 14-tooth sprocket features high-alloy industrial bearings - 14% thicker than the competition
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 81cm | Tail Mount: S149 | Drive Links: 101
• Product Family: Harvester
• Category: SpeedMax XL .404"
Model applications include but are not limited to:
LOGMAX: 6000, 6000(Twin), 7000, 7000C, 7000XT, 10000XT; PONSSE: H73; TIGERCAT: 575
Part Applications Include:
Carlton - 9229-82-404; John Deere - 526756; John Deere - F072807; FLEX - 282M8; GB - WF2 80 80SM; GB XV - WF2 29 80XV; Iggesund - 2811-82P; PMD International - FW-82-80TSN; Qirui - KF28-80TS
Minimize the time between cuts and reduce vibration for your entire cutting system. The SpeedMax XL replacement nose (RSN) guide bar features a wider and stronger body with a re-engineered tail contour that is less likely to throw chains.
Key Features Include:
• Superior durability and bar body strength. Reduced chain deflection with wider bar body
• Rigid and durable 14 tooth replaceable sprocket nose
• Replacement nose features 28% increase length that absorbs most rail wear and can be replaced several times
• The larger 14-tooth sprocket features high-alloy industrial bearings - 14% thicker than the competition
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 81cm | Tail Mount: S149 | Drive Links: 101
• Product Family: Harvester
• Category: SpeedMax XL .404"
Model applications include but are not limited to:
LOGMAX: 6000, 6000(Twin), 7000, 7000C, 7000XT, 10000XT; PONSSE: H73; TIGERCAT: 575
Part Applications Include:
Carlton - 9229-82-404; John Deere - 526756; John Deere - F072807; FLEX - 282M8; GB - WF2 80 80SM; GB XV - WF2 29 80XV; Iggesund - 2811-82P; PMD International - FW-82-80TSN; Qirui - KF28-80TS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRACIDE Wasp and Hornet Killer, Aerosol, Permethrin/Piperonyl Butoxide/Tetramethrin, 18 oz, Outdoor Use (HG-30110)
- TRUPER Tru Tough 4 Tine Steel Cultivator 54 in. Wood Handle (CUL-E)
- VALTERRA RV SCREEN DOOR CROSS BAR HANDLE (A77028)
- WATTS Watts WCBCS975-RV Gac Replacement Cartridge #8 (WCBCS975-RV)
- OREGON 24" DuraCut Guide Bar (243ATMD025)
- OREGON Bar Nose Kit, 404" Solid Harvester Bars (101918)
- OREGON Pro Spur Chainsaw Sprocket, .325 inch, 7 Tooth (108308XF)
- OREGON FELLING WEDGE 5.5""H (23565)
- OREGON Chainsaw SpeedCut Nano Sprocket, C Spur, 325LP 7, for Echo CS303T (629322)
- OREGON Preset Tie Strap (P31939)
- EGO Saw Chain, BarLength 14", Pitch 3/8 (AC1400)
- Oregon Chainsaws & Accessories