Shop All Chainsaw Parts & Accessories
Oregon
.404" Jet Fit Harvester RSN Guide Bar, 82cm
Mfr # 822HSFB149
Zoro # G204101258
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 822HSFB149
- Zoro # G204101258
- Country of Origin Canada
- Category Chainsaw Parts & Accessories
Description
Oregon 822HSFB149 .404" Jet Fit Harvester RSN Guide Bar, 82cm
Oregon solid harvester (Sprocket nose) guide bar delivers superior performance in demanding, high-speed conditions. This bar resists chipping and features outstanding springback. High-grade alloy-steel material and induction-hardened bar rails make it tough and durable.
Key Features Include:
• High grade alloy-steel material for durability and long wear capabilities
• Induction hardened rails that offer superior resistance to rail wear and chipping
• Large diameter nose rivets to reduce the risk of rail spreading at the nose
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 81cm | Tail Mount: B149 | Drive Links: 95
• Product Family/Category: Harvester Solid Harvester .404"
Model applications include but are not limited to:
AFM - 75; Cranab - S14/G36; Logmax - 10000 XT WITH SAW 418; Hultdins - SUPERCUT 100 (15MM SLOT); Logmax - 7000 XT - WITH SAW 518; Logmax - 7000XT; Ponsse - H73; Ponsse - H8; Timberjack - H762 SUPERCUT; Valmet - 370; Waratah - HTH622B; Logmax - 7000 WITH 98 XXL; Logmax - 6000 WITH 98 XXL; Logmax - 7000 XT - WITH SAW 418; Cranab - S14/E36
Part Applications Include:
Iggesund - 2811-82; Windsor - 9209-82-404; Carlton - 9209-82-404; John Deere - 524499; John Deere - F069196; FLEX - 282M7; GB - FF2 29 80SM; GB XV - HF2 29 80XV; GEM - GEM 404 92 UFW; Iggesund - BL2801-92; PMD International - FF-82-80TSN; Qirui - LF28-80TS
Oregon solid harvester (Sprocket nose) guide bar delivers superior performance in demanding, high-speed conditions. This bar resists chipping and features outstanding springback. High-grade alloy-steel material and induction-hardened bar rails make it tough and durable.
Key Features Include:
• High grade alloy-steel material for durability and long wear capabilities
• Induction hardened rails that offer superior resistance to rail wear and chipping
• Large diameter nose rivets to reduce the risk of rail spreading at the nose
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 81cm | Tail Mount: B149 | Drive Links: 95
• Product Family/Category: Harvester Solid Harvester .404"
Model applications include but are not limited to:
AFM - 75; Cranab - S14/G36; Logmax - 10000 XT WITH SAW 418; Hultdins - SUPERCUT 100 (15MM SLOT); Logmax - 7000 XT - WITH SAW 518; Logmax - 7000XT; Ponsse - H73; Ponsse - H8; Timberjack - H762 SUPERCUT; Valmet - 370; Waratah - HTH622B; Logmax - 7000 WITH 98 XXL; Logmax - 6000 WITH 98 XXL; Logmax - 7000 XT - WITH SAW 418; Cranab - S14/E36
Part Applications Include:
Iggesund - 2811-82; Windsor - 9209-82-404; Carlton - 9209-82-404; John Deere - 524499; John Deere - F069196; FLEX - 282M7; GB - FF2 29 80SM; GB XV - HF2 29 80XV; GEM - GEM 404 92 UFW; Iggesund - BL2801-92; PMD International - FF-82-80TSN; Qirui - LF28-80TS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Moonshine Jug Design Black Ice Pocket Lighter (48409)
- ENFORCER Bromacil Based Herbicide, Sprayer, 5 gal (136434)
- BOOK PUBLISHING CO 9.625 in. Loops Gazing Globe Stand (GR31835)
- BIGFOOT Poly Super Snow Scoop, Red, Extra Deep Snow Shovel, #12 Scoop (2975)
- OREGON Chainsaw SpeedCut Nano Sprocket, Pro Spur 325LP 7T, for Husqvarna HVA 435 (610729N)
- OREGON Bar Nose Kit, .404" SpeedMax RSN Bars (SMR14T)
- OREGON AdvanceCut Guide Bar, 10" (100SXEA041)
- OREGON Sprocket Needle Bearing 2 x 10.8 mm INA (37501)
- OREGON Harvester Rim Drive Sprocket, .404" Pitch, 14-tooth (ORC14404XL)
- OREGON Guide Filing Sure Sharp (23820)
- HUSQVARNA 130 Chainsaw Maintenance Kit (599334201)
- Oregon Chainsaw Parts & Accessories