Shop All Chainsaw Chains
Oregon
.404" Jet Fit Harvester Guide Bar, Spray, 75cm
Mfr # 752HSFL149
Zoro # G404101249
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # 752HSFL149
- Zoro # G404101249
- Country of Origin Canada
- Category Chainsaw Chains
Description
Oregon 752HSFL149 .404" Jet Fit Harvester Guide Bar, Spray, 75cm
Oregon solid harvester (Sprocket nose) guide bar delivers superior performance in demanding, high-speed conditions. This bar resists chipping and features outstanding springback. High-grade alloy-steel material and induction-hardened bar rails make it tough and durable.
Key Features Include:
• High grade alloy-steel material for durability and long wear capabilities
• Induction hardened rails that offer superior resistance to rail wear and chipping
• Large diameter nose rivets to reduce the risk of rail spreading at the nose
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 76cm | Tail Mount: L149 | Drive Links: 86
• Product Family/Category: Harvester Solid Harvester .404"
Model applications include but are not limited to:
G & R: 2430 W/10MM SLOT;
HULTDINS: SUPERCUT 100 (15MM SLOT);
JOHN DEERE: H758 SUPERCUT;
LOGMAX: 5000 WITH 98 XL, 5000 WITH SUPER CUT, 6000 WITH SUPER CUT, 6000 WITH 98 XL, E6 WITH SAW 98 XL, E6 WITH SUPER CUT, 7000 WITH SUPER CUT, Logmax - 7000 WITH 98 XL;
TIMBERJACK: 752 SUPERCUT, 758/758HD (SUPERCUT);
TIMBCO: 380, RD970 SINGLE GRIP;
WARATAH: H 270E, HTH 460 SUPERCUT (2003 & AFTER), HTH250 SUPERCUT, HTH460-SUPER CUT (2003 & After), HTH470-SUPER CUT (2003 & After), HTH 250 SUPERCUT, HTH450-SuperCut (2003 & After), HTH450-SUPER CUT (2003 & After), H 414
Part Applications Include:
FLEX - 275M6;
GB - FF2 25 80SM; GB XV - HF2 25 80XV;
GEM - GEM 404 75 UF;
Iggesund - 2801-75; BL2801-75; - 2801-75-BL;
John Deere - 500186; F060046; F022046;
PMD International - FN-75-80TSN;
Qirui - MF25-80TS;
Waratah - WA108260;
Windsor - 9219-75-404;
Oregon solid harvester (Sprocket nose) guide bar delivers superior performance in demanding, high-speed conditions. This bar resists chipping and features outstanding springback. High-grade alloy-steel material and induction-hardened bar rails make it tough and durable.
Key Features Include:
• High grade alloy-steel material for durability and long wear capabilities
• Induction hardened rails that offer superior resistance to rail wear and chipping
• Large diameter nose rivets to reduce the risk of rail spreading at the nose
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 76cm | Tail Mount: L149 | Drive Links: 86
• Product Family/Category: Harvester Solid Harvester .404"
Model applications include but are not limited to:
G & R: 2430 W/10MM SLOT;
HULTDINS: SUPERCUT 100 (15MM SLOT);
JOHN DEERE: H758 SUPERCUT;
LOGMAX: 5000 WITH 98 XL, 5000 WITH SUPER CUT, 6000 WITH SUPER CUT, 6000 WITH 98 XL, E6 WITH SAW 98 XL, E6 WITH SUPER CUT, 7000 WITH SUPER CUT, Logmax - 7000 WITH 98 XL;
TIMBERJACK: 752 SUPERCUT, 758/758HD (SUPERCUT);
TIMBCO: 380, RD970 SINGLE GRIP;
WARATAH: H 270E, HTH 460 SUPERCUT (2003 & AFTER), HTH250 SUPERCUT, HTH460-SUPER CUT (2003 & After), HTH470-SUPER CUT (2003 & After), HTH 250 SUPERCUT, HTH450-SuperCut (2003 & After), HTH450-SUPER CUT (2003 & After), H 414
Part Applications Include:
FLEX - 275M6;
GB - FF2 25 80SM; GB XV - HF2 25 80XV;
GEM - GEM 404 75 UF;
Iggesund - 2801-75; BL2801-75; - 2801-75-BL;
John Deere - 500186; F060046; F022046;
PMD International - FN-75-80TSN;
Qirui - MF25-80TS;
Waratah - WA108260;
Windsor - 9219-75-404;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Thermostat, 180� 2.5" x2" x2" (A-DZ100555)
- STENTEN GOLD CART ACCESSORIES Stenten Golf Cart Accessories MI0005 Mirror 5 Panel (MI0005)
- KOHLER Kit Cylinder Head (#2 Side) (66 318 30-S)
- ILC Replacement for Power Wheels Flr11 Dcshg Dune Racer Right Wheel FOR Dune Racer (flr10) (FLR11 DCSHG DUNE RACER RIGHT WHEEL FOR DUNE RACER)
- OREGON Chisel Chain, 3/8" Ptich, .050" Gauge, Bulk Chain, 25-Ft. Reel (72LPX025U)
- OREGON Chainsaw Chain, 18", 66 Drive Links (D66)
- OREGON Chainsaw Scrench, 13mm X 19mm (57-017)
- OREGON Bar and Chain, 18 In., .050 In., 3/8 In. (39272)
- OREGON SpeedCut Nano Saw Chain 16", .325" Low Profile Pitch, .043" Gauge, 64 Drive Links (80TXL064G)
- OREGON PowerCut Saw Chain, .325" Pitch, .063" Gauge, 25' Reel (22LGX025U)
- HUSQVARNA Fuel Filter, 2" L, 6" W (598836601)
- Oregon Chainsaws & Accessories