Shop All Chainsaw Parts & Accessories
Oregon
.404" Jet Fit Harvester Guide Bar, 60cm
Mfr # 602HSFL163
Zoro # G804101269
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # 602HSFL163
- Zoro # G804101269
- Country of Origin Canada
- Category Chainsaw Parts & Accessories
Description
Oregon 602HSFL163 .404" Jet Fit Harvester Guide Bar, 60cm
Oregon solid harvester (Sprocket nose) guide bar delivers superior performance in demanding, high-speed conditions. This bar resists chipping and features outstanding springback. High-grade alloy-steel material and induction-hardened bar rails make it tough and durable.
Key Features Include:
• High grade alloy-steel material for durability and long wear capabilities
• Induction hardened rails that offer superior resistance to rail wear and chipping
• Large diameter nose rivets to reduce the risk of rail spreading at the nose
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 61cm | Tail Mount: L163 | Drive Links: 71
• Product Family/Category: Harvester Solid Harvester .404"
Model applications include but are not limited to:
HULTDINS: SC100; JOHN DEERE: 742 SUPERCUT, H742 SUPERCUT, H752 SUPERCUT; LOGMAX: 3000T, 4000, 4000T, 7000XT; SP MASKINER: SP551, SP561LF; TIMBERJACK: 742; WARATAH: H412, H415, HTH240
Part Applications Include:
John Deere - 500185 | FLEX - 260M6 | GB XV - HF2 20 80XV | GEM - GEM 404 60 UF | Iggesund - 2801-60, BL2806-60
Oregon solid harvester (Sprocket nose) guide bar delivers superior performance in demanding, high-speed conditions. This bar resists chipping and features outstanding springback. High-grade alloy-steel material and induction-hardened bar rails make it tough and durable.
Key Features Include:
• High grade alloy-steel material for durability and long wear capabilities
• Induction hardened rails that offer superior resistance to rail wear and chipping
• Large diameter nose rivets to reduce the risk of rail spreading at the nose
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 61cm | Tail Mount: L163 | Drive Links: 71
• Product Family/Category: Harvester Solid Harvester .404"
Model applications include but are not limited to:
HULTDINS: SC100; JOHN DEERE: 742 SUPERCUT, H742 SUPERCUT, H752 SUPERCUT; LOGMAX: 3000T, 4000, 4000T, 7000XT; SP MASKINER: SP551, SP561LF; TIMBERJACK: 742; WARATAH: H412, H415, HTH240
Part Applications Include:
John Deere - 500185 | FLEX - 260M6 | GB XV - HF2 20 80XV | GEM - GEM 404 60 UF | Iggesund - 2801-60, BL2806-60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM PLANTER CHARCOAL 12"" (SP12908)
- UNITED FIRE SAFETY 1-1/2" Npsh Fogger Nozzle (1575)
- TARPS NOW 10 ft x 10 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-1010)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 7 Mil Tarp, White, Polyethylene (TS-204-12X20)
- OREGON Chain Saw Adjusting Tool, Dual Function (512959)
- OREGON Grease Gun (40469-A)
- OREGON Chainsaw Bar Protective Cover, 16" (28934)
- OREGON AdvanceCut Guide Bar, 16" (160SXEA095)
- OREGON Chainsaw SpeedCut Nano Sprocket, C Spur, 325LP 7, for Echo CS303T (629322)
- OREGON FELLING WEDGE 5.5""H (23565)
- JAMESON Fiberglass Scabbard with Liner (35276)
- Oregon Chainsaw Parts & Accessories