Shop All Chainsaw Chains
Oregon
.404" Harvester RSN Guide Bar, 90cm
Mfr # 902HSFN114
Zoro # G704101314
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # 902HSFN114
- Zoro # G704101314
- UPC # 36577403531
- Country of Origin Canada
- Category Chainsaw Chains
Description
Oregon 902HSFN114 .404" Harvester RSN Guide Bar, 90cm
Oregon solid harvester (Sprocket nose) guide bar delivers superior performance in demanding, high-speed conditions. This bar resists chipping and features outstanding springback. High-grade alloy-steel material and induction-hardened bar rails make it tough and durable.
Key Features Include:
• High grade alloy-steel material for durability and long wear capabilities
• Induction hardened rails that offer superior resistance to rail wear and chipping
• Large diameter nose rivets to reduce the risk of rail spreading at the nose
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 89cm | Tail Mount: N114 | Drive Links: 103
• Product Family/Category: Harvester Solid Harvester .404"
Model applications include but are not limited to:
CRD Metal Works - WOODBINE PRO; Forespro - RST-30C BUTT SAW; CRD Metal Works - WOODBINE PRO 24; Waratah - HTH26 (PIERCE-PACIFIC); Silvatec - 665
Part Applications Include:
GB - WM430-80SM; Iggesund - 2710-90; GB - WM4 30 80SM; GB XV - WM4 30 80XV; GEM - GEM 404 90 4W; Iggesund - BL2710-90; PMD International - WM4-90-80TSN
Oregon solid harvester (Sprocket nose) guide bar delivers superior performance in demanding, high-speed conditions. This bar resists chipping and features outstanding springback. High-grade alloy-steel material and induction-hardened bar rails make it tough and durable.
Key Features Include:
• High grade alloy-steel material for durability and long wear capabilities
• Induction hardened rails that offer superior resistance to rail wear and chipping
• Large diameter nose rivets to reduce the risk of rail spreading at the nose
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 89cm | Tail Mount: N114 | Drive Links: 103
• Product Family/Category: Harvester Solid Harvester .404"
Model applications include but are not limited to:
CRD Metal Works - WOODBINE PRO; Forespro - RST-30C BUTT SAW; CRD Metal Works - WOODBINE PRO 24; Waratah - HTH26 (PIERCE-PACIFIC); Silvatec - 665
Part Applications Include:
GB - WM430-80SM; Iggesund - 2710-90; GB - WM4 30 80SM; GB XV - WM4 30 80XV; GEM - GEM 404 90 4W; Iggesund - BL2710-90; PMD International - WM4-90-80TSN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Fuel Shutdown Solenoid (24 757 73-S)
- CUTTER Insect Repellent, 6 oz., Aerosol (HG-96280)
- OREGON Air Filter ONAN (30-432)
- RAIN BIRD Spray Head for Shrubs, 4 In. H, PVC (1802VANS)
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 18" (578767)
- OREGON .404" Harvester Guide Bar, 48cm (482HSFM104)
- OREGON Saw Chain, 8 In., .043 In., 3/8 In. Pitch (R34)
- OREGON Saw Chain, 18 In., .050 In., 3/8 In. Pitch (S62)
- OREGON Chainsaw Chain and Sharpening Stone, Powersharp Replacement for CS1500 18 in. Chainsaw (571037)
- OREGON SpeedCut Nano Saw Chain 10", .325" Low Profile Pitch, .043" Gauge, 46 Drive Links (80TXL046G)
- OREGON Chainsaw Scrench, 13mm X 19mm (57-017)
- Oregon Chainsaws & Accessories