Shop All Chainsaw Chains
Oregon
.404" Harvester RSN Guide Bar, 90cm
Mfr # 902HSFL114
Zoro # G104101297
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # 902HSFL114
- Zoro # G104101297
- UPC # 36577403524
- Country of Origin Canada
- Category Chainsaw Chains
Description
Oregon 902HSFL114 .404" Harvester RSN Guide Bar, 90cm
Oregon solid harvester (Sprocket nose) guide bar delivers superior performance in demanding, high-speed conditions. This bar resists chipping and features outstanding springback. High-grade alloy-steel material and induction-hardened bar rails make it tough and durable.
Key Features Include:
• High grade alloy-steel material for durability and long wear capabilities
• Induction hardened rails that offer superior resistance to rail wear and chipping
• Large diameter nose rivets to reduce the risk of rail spreading at the nose
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 89cm | Tail Mount: L114 | Drive Links: 99
• Product Family/Category: Harvester Solid Harvester .404"
Model applications include but are not limited to:
Blockbuster - 22-20, B1, 22-22, B2; Denharco - DIRECTIONAL FELLER D86, DM3000, DM3500, DT 3500, DT3000W, (DENIS)DELIMBER DT3000, DIRECTIONAL FELLER D55, DIRECTIONAL FELLER D56, D; Rottne - RF-700; ; Hultdins - 550, 550S, SUPERCUT ; Rottne - RF-94, RF-940 ; Waratah - HTH26 (PIERCE-PACIFIC); AFM - 80 MAGNUM; Lako - 650 ALTERNATIVE
Part Applications Include:
GB - FM430-80SM; Windsor - 9210-90-404; Iggesund - 2700-90; Cannon - CHA-A1-39-80-4; Waratah - WA110793; GB - FM4 30 80SM; GB XV - FM4 30 80XV; Iggesund - BL2700-90; PMD International - FM4-90-80TSN; Qirui - MN30-80TS
Oregon solid harvester (Sprocket nose) guide bar delivers superior performance in demanding, high-speed conditions. This bar resists chipping and features outstanding springback. High-grade alloy-steel material and induction-hardened bar rails make it tough and durable.
Key Features Include:
• High grade alloy-steel material for durability and long wear capabilities
• Induction hardened rails that offer superior resistance to rail wear and chipping
• Large diameter nose rivets to reduce the risk of rail spreading at the nose
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 89cm | Tail Mount: L114 | Drive Links: 99
• Product Family/Category: Harvester Solid Harvester .404"
Model applications include but are not limited to:
Blockbuster - 22-20, B1, 22-22, B2; Denharco - DIRECTIONAL FELLER D86, DM3000, DM3500, DT 3500, DT3000W, (DENIS)DELIMBER DT3000, DIRECTIONAL FELLER D55, DIRECTIONAL FELLER D56, D; Rottne - RF-700; ; Hultdins - 550, 550S, SUPERCUT ; Rottne - RF-94, RF-940 ; Waratah - HTH26 (PIERCE-PACIFIC); AFM - 80 MAGNUM; Lako - 650 ALTERNATIVE
Part Applications Include:
GB - FM430-80SM; Windsor - 9210-90-404; Iggesund - 2700-90; Cannon - CHA-A1-39-80-4; Waratah - WA110793; GB - FM4 30 80SM; GB XV - FM4 30 80XV; Iggesund - BL2700-90; PMD International - FM4-90-80TSN; Qirui - MN30-80TS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD BUTLER Yard Tree (IYT-5)
- FELCO FELCO F8 Replacement Nut and Bolt Kit (7/90 F8)
- BULLY TOOLS Drain Spade Shovel, 12 ga. Steel Blade, Fiberglass Handle (82535)
- VOIT Enduro 8.5 in. Playground Ball - Prism Pack (1369483)
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 16" (578482)
- OREGON Harvester Saw Chain, Replacement Drive Links, .404 in. Pitch, 19HX, 25-Pack (597695)
- OREGON 3/4" Harvester RSN Guide Bar, 45" (451SNCT138)
- OREGON Bar and Chain, 16 In., .050 In., 3/8 In. (27857)
- OREGON PowerCut 20 in. 72 links Chainsaw Chain (E72)
- OREGON Saw Chain, 14 In., .050 In., 3/8 In. Pitch (S52)
- OREGON Chain, Super 20 Chisel, 5/16" (22LPX081G)
- Oregon Chainsaw Chains