Shop All Chainsaw Chains
Oregon
.404" Harvester Guide Bar, Spray, 75cm
Mfr # 752HSFL114
Zoro # G304101349
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 752HSFL114
- Zoro # G304101349
- UPC # 36577403401
- Country of Origin Canada
- Category Chainsaw Chains
Description
Oregon 752HSFL114 .404" Harvester Guide Bar, Spray, 75cm
Oregon solid harvester (Sprocket nose) guide bar delivers superior performance in demanding, high-speed conditions. This bar resists chipping and features outstanding springback. High-grade alloy-steel material and induction-hardened bar rails make it tough and durable.
Key Features Include:
• High grade alloy-steel material for durability and long wear capabilities
• Induction hardened rails that offer superior resistance to rail wear and chipping
• Large diameter nose rivets to reduce the risk of rail spreading at the nose
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 76cm | Tail Mount: L114 | Drive Links: 85
• Product Family: Harvester
• Category: Solid Harvester .404"
Model applications include but are not limited to:
AFM: 55 HUSKY, 58 HUSKY, 60, 60L;
CHARLIER: CA552;
CRANAB: GRIPSAW 35, 36;
DENHARCO: D, D55/56, DENIS 13000 (85 DRIVELINKS), DIRECTIONAL FELLER D86, D/DM 8000, DT3000W, DT 3500, DM3000, DM3500, SH 600, DIRECTIONAL FELLER D56, (DENIS)DELIMBER DT3000, DIRECTIONAL FELLER D55, TANGUAY;
ERGOMET: ERGOMASTER 600;
FABTEK: FG22 (PROCESSOR);
FORESPRO: RSM-30, RST-30C, RST-42, RST-84, RTL-95, RST-30C TOP SAW;
HULTDINS: 560, F55, F60, FMW, K55, K56, SUPERCUT;
HYTEC: RS5500; Lokomo - Fmg - 762C, Fmg - 961T, Fmg - 990;
LOKOMO: Fmg - (FELLER) 961S;
MARQUIS: (DELIMBER - SLASHER) DS3500;
PIKA: 700;
RCSKOGSMEKANIK: RC380S;
ROTTNE: 810/860, 860, 940, EGS-600, R5000/600EGS, RF-81, RF-87;
SILVATEC: 555, 560;
TANGUAY: DELIMBER;
TARGET: PROCESSOR/DELIMBER (HORNET 825);
TIMBCO: PROCESSOR(.404" pitch);
TIMBERJACK: 260-(642), 670-(641), 705-260(642), 705-270, 706-250, 706-260S, 707-280, 758, 762B, GRIPSAW 770, GRIPSAW 772, GRIPSAW 773;
TRAKTOR NORD: (SLASHER), LOGMA MTD-75;
VIKING: 620, 630;
VOTEC: HORNET 825;
WOODKING: 650 (HULTDINS MOTOR)
Part Applications Include:
Carlton - 64H12B3PRS, 64H12B5PRL, 9210-75-404;
GB - FM425-80SM, GB XV - FM4 25 80XV;
Iggesund - 2700-75, BL700-75;
John Deere - 500220, F033631;
GEM - GEM 404 75 4;
PMD International - FM4-75-80TSN;
Qirui - MN25-80TS
Waratah - WA110973;
Windsor - 9210-75-404
Oregon solid harvester (Sprocket nose) guide bar delivers superior performance in demanding, high-speed conditions. This bar resists chipping and features outstanding springback. High-grade alloy-steel material and induction-hardened bar rails make it tough and durable.
Key Features Include:
• High grade alloy-steel material for durability and long wear capabilities
• Induction hardened rails that offer superior resistance to rail wear and chipping
• Large diameter nose rivets to reduce the risk of rail spreading at the nose
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 76cm | Tail Mount: L114 | Drive Links: 85
• Product Family: Harvester
• Category: Solid Harvester .404"
Model applications include but are not limited to:
AFM: 55 HUSKY, 58 HUSKY, 60, 60L;
CHARLIER: CA552;
CRANAB: GRIPSAW 35, 36;
DENHARCO: D, D55/56, DENIS 13000 (85 DRIVELINKS), DIRECTIONAL FELLER D86, D/DM 8000, DT3000W, DT 3500, DM3000, DM3500, SH 600, DIRECTIONAL FELLER D56, (DENIS)DELIMBER DT3000, DIRECTIONAL FELLER D55, TANGUAY;
ERGOMET: ERGOMASTER 600;
FABTEK: FG22 (PROCESSOR);
FORESPRO: RSM-30, RST-30C, RST-42, RST-84, RTL-95, RST-30C TOP SAW;
HULTDINS: 560, F55, F60, FMW, K55, K56, SUPERCUT;
HYTEC: RS5500; Lokomo - Fmg - 762C, Fmg - 961T, Fmg - 990;
LOKOMO: Fmg - (FELLER) 961S;
MARQUIS: (DELIMBER - SLASHER) DS3500;
PIKA: 700;
RCSKOGSMEKANIK: RC380S;
ROTTNE: 810/860, 860, 940, EGS-600, R5000/600EGS, RF-81, RF-87;
SILVATEC: 555, 560;
TANGUAY: DELIMBER;
TARGET: PROCESSOR/DELIMBER (HORNET 825);
TIMBCO: PROCESSOR(.404" pitch);
TIMBERJACK: 260-(642), 670-(641), 705-260(642), 705-270, 706-250, 706-260S, 707-280, 758, 762B, GRIPSAW 770, GRIPSAW 772, GRIPSAW 773;
TRAKTOR NORD: (SLASHER), LOGMA MTD-75;
VIKING: 620, 630;
VOTEC: HORNET 825;
WOODKING: 650 (HULTDINS MOTOR)
Part Applications Include:
Carlton - 64H12B3PRS, 64H12B5PRL, 9210-75-404;
GB - FM425-80SM, GB XV - FM4 25 80XV;
Iggesund - 2700-75, BL700-75;
John Deere - 500220, F033631;
GEM - GEM 404 75 4;
PMD International - FM4-75-80TSN;
Qirui - MN25-80TS
Waratah - WA110973;
Windsor - 9210-75-404
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Ice Scraper, Sidewalk, 7" Blade (78202)
- EVERGREEN ENTERPRISE GARDEN FLAG STAND 44"" (21000)
- DB ELECTRICAL Shut Off Fuel Solenoid For Kubota 16851-60014, B7410D, BX1500D; (1903-3007)
- KOHLER Regulator, Rectifier, 20-30A (25 403 39-S)
- OREGON 11BC Harvester Chain, Chipper Chisel, 3/4" Pitch, .122" Gauge, 82 Drive Links (11BC082E)
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 16" (578482)
- OREGON AdvanceCut Saw Chain 10", 3/8" Low Profile Pitch, .050" Gauge, 39 Drive Links (91PX039G)
- OREGON AdvanceCut Chain, 16" 91PX 3/8" 59 DL (S59)
- OREGON PowerCut Professional Chainsaw Chain 24", 3/8" Pitch, .050 Gauge, 84DL (E84)
- OREGON Saw Chain, 14 In., .050 In., 3/8 In. Pitch (S52)
- STENS New Chainsaw Chain Adjuster For Husqvarna 435, 445, 445 E, 450 E, 455, 460 And 460 Rancher (635-318)
- Oregon Chainsaw Chains