Shop All Chainsaw Chains
Oregon
3/4" Harvester RSN Guide Bar, 40"
Mfr # 401SNCT130
Zoro # G604101247
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 401SNCT130
- Zoro # G604101247
- UPC # 36577417101
- Country of Origin Canada
- Category Chainsaw Chains
Description
Oregon 401SNCT130 3/4" Harvester RSN Guide Bar, 40"
Oregon 3/4" pitch harvester replacement sprocket nose (RSN) guide bars fit at broad range of timber harvesting equipment. Built tough using specialized 3/8" thick alloy-steel with precision-milled grooves. Replacement nose kits are available to maximize bar life.
Key Features Include:
• Extremely tough and durable specialized solid alloy steel material that minimizes rail chipping and spreading
• Precision milled grooves are straight and match 3/4 inch chain drive links to maximize performance
• Bar body tails are chamfered to help prevent damage to chain drive links
• Rigid and durable replaceable sprocket nose extends the longevity of the bar body.
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: 3/4" | Gauge: .122" | Bar Length: 40" | Tail Mount: T130 | Drive Links: 63
• Product Family/Category: Harvester DuraMax 3/4"
Model applications include but are not limited to:
Multitek - 2025XFC; Multitek - 2040XP-90; Multitek - 2025XFC(OPTION); Multitek - 3040XP-90
Part Applications Include:
GB - MU40-122NC; Archer - 40Q1-BC-30; CSI - 400935; GB - MU-40-122BC; TRAIL - 515R6340
Oregon 3/4" pitch harvester replacement sprocket nose (RSN) guide bars fit at broad range of timber harvesting equipment. Built tough using specialized 3/8" thick alloy-steel with precision-milled grooves. Replacement nose kits are available to maximize bar life.
Key Features Include:
• Extremely tough and durable specialized solid alloy steel material that minimizes rail chipping and spreading
• Precision milled grooves are straight and match 3/4 inch chain drive links to maximize performance
• Bar body tails are chamfered to help prevent damage to chain drive links
• Rigid and durable replaceable sprocket nose extends the longevity of the bar body.
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: 3/4" | Gauge: .122" | Bar Length: 40" | Tail Mount: T130 | Drive Links: 63
• Product Family/Category: Harvester DuraMax 3/4"
Model applications include but are not limited to:
Multitek - 2025XFC; Multitek - 2040XP-90; Multitek - 2025XFC(OPTION); Multitek - 3040XP-90
Part Applications Include:
GB - MU40-122NC; Archer - 40Q1-BC-30; CSI - 400935; GB - MU-40-122BC; TRAIL - 515R6340
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Radiator; 6 Row 34" x25" x11" (A-87737098)
- CROWN SHADE One Touch Polyester Canopy 9.1 ft. H X 10 ft. W X 10 ft. L (OT100-PB150DG)
- MIDWEST RAKE Straight Lute, 30", 82", Goliath (56133)
- VALLEY FORGE Adjustable Flag Bracket (60754)
- OREGON AdvanceCut Chain, 14" 90PX 3/8" 52 DL (R52)
- OREGON Chainsaw Guide Bar and Chain Combo, 20" (557503)
- OREGON 11BC Harvester Chain, Chipper Chisel, 3/4" Pitch, .122" Gauge, 50' Reel (11BC050R)
- OREGON SpeedCut Nano Conversion Kit, 12" - Stihl MS150 (614383)
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (72EXJ100U)
- OREGON 3/4" Harvester RSN Guide Bar, 36" (361SNCT222)
- OREGON Chiansaw Chain Round Files, 5/32", 4X3 Pack (70504T)
- Oregon Chainsaws & Accessories