Shop All Chainsaw Chains
Oregon
3/4" Harvester RSN Guide Bar, 37"
Mfr # 371SNCV127
Zoro # G404101331
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 371SNCV127
- Zoro # G404101331
- UPC # 36577417057
- Country of Origin Canada
- Category Chainsaw Chains
Description
Oregon 371SNCV127 3/4" Harvester RSN Guide Bar, 37"
Oregon 3/4" pitch harvester replacement sprocket nose (RSN) guide bars fit at broad range of timber harvesting equipment. Built tough using specialized 3/8" thick alloy-steel with precision-milled grooves. Replacement nose kits are available to maximize bar life.
Key Features Include:
• Extremely tough and durable specialized solid alloy steel material that minimizes rail chipping and spreading
• Precision milled grooves are straight and match 3/4 inch chain drive links to maximize performance
• Bar body tails are chamfered to help prevent damage to chain drive links
• Rigid and durable replaceable sprocket nose extends the longevity of the bar body.
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: 3/4" | Gauge: .122" | Bar Length: 37" | Tail Mount: V127 | Drive Links: 56
• Product Family/Category: Harvester DuraMax 3/4"
Model applications include but are not limited to:
Franklin - FRANKLIN; Risley - ROLLY II; T&R Logging - T&R LOGGING; Risley - SIDE WINDER; Univer\Saw - COOLEY; Risley - SLING SHOT
Part Applications Include:
Archer - 37Q1-BC-27; CSI - 400860; GB - VBW37-122BC; Qirui - KE37-122TN; TRAIL - 590R5637
Oregon 3/4" pitch harvester replacement sprocket nose (RSN) guide bars fit at broad range of timber harvesting equipment. Built tough using specialized 3/8" thick alloy-steel with precision-milled grooves. Replacement nose kits are available to maximize bar life.
Key Features Include:
• Extremely tough and durable specialized solid alloy steel material that minimizes rail chipping and spreading
• Precision milled grooves are straight and match 3/4 inch chain drive links to maximize performance
• Bar body tails are chamfered to help prevent damage to chain drive links
• Rigid and durable replaceable sprocket nose extends the longevity of the bar body.
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: 3/4" | Gauge: .122" | Bar Length: 37" | Tail Mount: V127 | Drive Links: 56
• Product Family/Category: Harvester DuraMax 3/4"
Model applications include but are not limited to:
Franklin - FRANKLIN; Risley - ROLLY II; T&R Logging - T&R LOGGING; Risley - SIDE WINDER; Univer\Saw - COOLEY; Risley - SLING SHOT
Part Applications Include:
Archer - 37Q1-BC-27; CSI - 400860; GB - VBW37-122BC; Qirui - KE37-122TN; TRAIL - 590R5637
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Solenoid (694393)
- GLOBAL FLAGS UNLIMITED US Nylon Flag 8'x12' (200008)
- STENS Seat Switch For Troy-Bilt Specific Rzt Residential Z Mowers 725-04040 (430-780)
- D.B. SMITH 2 gal. High Performance Foaming Sprayer, Polyethylene Tank, Foaming Spray Pattern, 36" Hose Length (190389)
- OREGON Micro Lite Chain, 14", 50 Drive Links (R50)
- OREGON AdvanceCut Chain, 14" 90PX 3/8" 52 DL (R52)
- OREGON Chainsaw Chain, 3/8 in LP, .043 in Gauge, 33 DL, for 8 in Bar, fits Milwaukee, Craftsman, Remington (90F033G)
- OREGON Chainsaw Guide Bar and Chain Combo, 16" (557502)
- OREGON 20 Repl Saw Chain (L81)
- OREGON Oregon Cutting Systems 25896 Chainsaw File Guide & .18 In. File (1230929)
- OREGON PowerCut Professional Chainsaw Chain 20", 3/8" Pitch, .050 Gauge, 72DL (E72)
- Oregon Chainsaw Chains