Shop All Chainsaw Chains
Oregon
3/4" Harvester RSN Guide Bar, 33"
Mfr # 331SNCT229
Zoro # G104101280
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 331SNCT229
- Zoro # G104101280
- UPC # 36577598268
- Country of Origin Canada
- Category Chainsaw Chains
Description
Oregon 331SNCT229 3/4" Harvester RSN Guide Bar, 33"
Oregon 3/4" harvester bars are designed for the toughest cutting conditions. Specialized thick alloy-steel material maximizes durability and longevity.
Key Features Include:
• Extremely tough and durable specialized solid alloy steel material that minimizes rail chipping and spreading
• Precision milled grooves are straight and match 3/4 inch chain drive links to maximize performance
• Bar body tails are chamfered to help prevent damage to chain drive links
• Rigid and durable replaceable sprocket nose extends the longevity of the bar body.
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: 3/4" | Gauge: .122" | Bar Length: 33" | Tail Mount: T229 | Drive Links: 53
• Product Family/Category: Harvester DuraMax SS 3/4"
Model applications include but are not limited to:
BARKO: CF18, CF22; CATERPILLAR: PF-48 Auto Tension; FABTEK: J.P.Skidmore Retrofit for 4 Roller Fabtek, J.P.Skidmore Retrofit for Fabtek FT180; J.P. SKIDMORE: CF-18, CF-20; TIMBER HEADS: TH24D, TB24F
Oregon 3/4" harvester bars are designed for the toughest cutting conditions. Specialized thick alloy-steel material maximizes durability and longevity.
Key Features Include:
• Extremely tough and durable specialized solid alloy steel material that minimizes rail chipping and spreading
• Precision milled grooves are straight and match 3/4 inch chain drive links to maximize performance
• Bar body tails are chamfered to help prevent damage to chain drive links
• Rigid and durable replaceable sprocket nose extends the longevity of the bar body.
• Engineered to match harvester powerheads for maximum performance
Technical Specifications:
• Pitch: 3/4" | Gauge: .122" | Bar Length: 33" | Tail Mount: T229 | Drive Links: 53
• Product Family/Category: Harvester DuraMax SS 3/4"
Model applications include but are not limited to:
BARKO: CF18, CF22; CATERPILLAR: PF-48 Auto Tension; FABTEK: J.P.Skidmore Retrofit for 4 Roller Fabtek, J.P.Skidmore Retrofit for Fabtek FT180; J.P. SKIDMORE: CF-18, CF-20; TIMBER HEADS: TH24D, TB24F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Pump (799056)
- POST-IT FLAGS, ARROW, 1/2"", 100, BRITE PK (MMM684ARR2)
- MTD Tire- (734-1873-0901)
- PIC Bug Zapper W/Led Flame Torch (DFST)
- OREGON PowerCut .325" Pitch, 0.50" Guage Saw Chain, 74 Drive Links (20LGX074G)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 114 Drive Links (72EXL114G)
- OREGON 3/4" Harvester RSN Guide Bar, 40" (401SNCT130)
- OREGON .404" Harvester Guide Bar, RN 75cm (752RHFL114)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 104 Drive Links (18HX104E)
- OREGON PowerCut .325" Pitch, 0.58" Guage Saw Chain, 64 Drive Links (21LGX064G)
- MILWAUKEE TOOL 14 in. Replacement Chain for M18 FUEL Chainsaw (49-16-2749)
- Oregon Chainsaws & Accessories