Shop All Lawn Mower Blades & Attachments
Oregon
3-N-1 20-1/2 Blade
Mfr # 96-319
Zoro # G8852487
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.2 in
- Center Hole 5-8 in
- Blade Type Mulching
- Length 20 1/2 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 96-319
- Zoro # G8852487
- UPC # 763769214230
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 20 1/2 in |
Width | 2 1/2 in |
Center Hole Diameter | 5/8 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.2 in |
Center Hole | 5-8 in |
Blade Type | Mulching |
For Use With | 602771, 602771X, 793935, 793935X, 794230, 794230X, 794230Y |
OEM Replacement For | Excel GM 3-in-1 |
Product Type | Lawn Mower Blade |
Compatible Mower | Dixie G3, Dixon G3, Exmark G3, Hustler G3, Toro G3 |
Description
Lawn Mower Blade, Compatible Mower Dixie G3, Dixon G3, Exmark G3, Hustler G3, Toro G3, Blade Type Mulching, Center Hole Diameter 5/8 in, Width 2 1/2 in, Length 20 1/2 in, Product Type Lawn Mower Blade, For Use With 602771, 602771X, 793935, 793935X, 794230, 794230X, 794230Y, Thickness 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer E409 Bubble Level - Screw-On, 2-1/2" x 1-3/4" (E409)
- WATER RIGHT Garden Hose 75 Ft 400 Series - Olive (PSH-075-MG)
- ISLAND UMBRELLA RECTANGLE UMBRELLA BLACK (NU6858)
- MTD Boom Asm-W/Flx Shf (753-04508)
- OREGON Mower Blade (91-142)
- OREGON Mower Blade (94-018)
- OREGON Gator G3 Mower Blade (96-607)
- OREGON Oregon Mower Blade, 22" (94-075)
- OREGON Lawn Mower Blade, 18 In. L, 2-1/2 In. W (96-327)
- OREGON Mower Blade (92-121)
- BRIGGS & STRATTON Mower Blade - 42" 3- (1752822BZYP)
- Oregon Lawn Mowers & Accessories