Shop All Chainsaw Chains
Oregon
19HX Harvester Chain, Chamfer Chisel, .404" Pitch, .080 Gauge, 98 Drive Links
Mfr # 19HX098E
Zoro # G203435064
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 19HX098E
- Zoro # G203435064
- UPC # 36577594796
- Country of Origin United States
- Category Chainsaw Chains
Description
Tall Chamfer Chisel Cutters are taller and more aggressive than the 18HX Micro Chisel model and are designed to offer best-in-class durability and improved chip clearance.
• Advanced Chrome Plating
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Tall Chamfer Chisel
• Blued Cutters
• LubriTec
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 19HX
Pitch: .404"
Gauge: .080"
Drive Links: 98
File Size: 7/32"
Package Type: Loop Box
• Advanced Chrome Plating
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Tall Chamfer Chisel
• Blued Cutters
• LubriTec
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 19HX
Pitch: .404"
Gauge: .080"
Drive Links: 98
File Size: 7/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Bird Repellent Spikes, 10 ft. L (STS-10)
- MTD Meter-Ind Hour Svc (925-04022B)
- ORTHO Tank Sprayer Ortho 2G (190629)
- MTD Clip-Comp-Spring (732-0525)
- OREGON Chain, Super 20 Chisel, 5/16" (22LPX074G)
- OREGON Bar and Chain, 20 In., .050 In., 3/8 In. (27852)
- OREGON 16 Repl Cutting Chain (R56)
- OREGON PowerCut Saw Chain, .325" Pitch, .050" Gauge, 25' Reel (20LGX025U)
- OREGON VersaCut 14 in. 50 links Chainsaw Chain (T50)
- OREGON Chainsaw Guide Bar and Chain Measuring Tool (556418)
- ECHO Replacement Saw Chain, 16 in.L, 57 Links (91PX57CQ)
- Oregon Chainsaws & Accessories