Shop All Chainsaw Chains
Oregon
19HX Harvester Chain, Chamfer Chisel, .404" Pitch, .080 Gauge, 88 Drive Links
Mfr # 19HX088E
Zoro # G203435125
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 19HX088E
- Zoro # G203435125
- UPC # 36577594703
- Country of Origin United States
- Category Chainsaw Chains
Description
Tall Chamfer Chisel Cutters are taller and more aggressive than the 18HX Micro Chisel model and are designed to offer best-in-class durability and improved chip clearance.
• Advanced Chrome Plating
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Tall Chamfer Chisel
• Blued Cutters
• LubriTec
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 19HX
Pitch: .404"
Gauge: .080"
Drive Links: 88
File Size: 7/32"
Package Type: Loop Box
• Advanced Chrome Plating
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Tall Chamfer Chisel
• Blued Cutters
• LubriTec
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 19HX
Pitch: .404"
Gauge: .080"
Drive Links: 88
File Size: 7/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED Pool Maintenance Kits 5 oz (00-481)
- WATER TECHNIQUES 3-Month Algaecide - 1 qt. (F050001012PC)
- PURE GARDEN 9 Ft Semicircle Patio Umbrella, Red (50-145-R)
- HOT SHOT Roach Bait, 0.45 fl. oz., Liquid, PK6 (HG-95789)
- OREGON Bar and Chain, 12 In., .050 In., 3/8 In. (27792)
- OREGON Chainsaw Guide Bar and Chain Combo, 16" (557502)
- OREGON Chisel Chain, 18", 74 Drive Links (V74)
- OREGON Chiansaw Chain Round Files, 5/32", 4X3 Pack (70504T)
- OREGON AdvanceCut Chain, 10" 91PX 3/8" 39 DL (S39)
- OREGON 11BC Harvester Chain, Chipper Chisel, 3/4" Pitch, .122" Gauge, 82 Drive Links (11BC082E)
- ICS Concrete Chain Saw Chain, 16 In., 0.4 (584303)
- Oregon Chainsaws & Accessories