Shop All Chainsaw Chains
Oregon
19HX Harvester Chain, Chamfer Chisel, .404" Pitch, .080 Gauge, 87 Drive Links
Mfr # 19HX087E
Zoro # G003435110
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 19HX087E
- Zoro # G003435110
- UPC # 36577594697
- Country of Origin United States
- Category Chainsaw Chains
Description
Tall Chamfer Chisel Cutters are taller and more aggressive than the 18HX Micro Chisel model and are designed to offer best-in-class durability and improved chip clearance.
• Advanced Chrome Plating
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Tall Chamfer Chisel
• Blued Cutters
• LubriTec
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 19HX
Pitch: .404"
Gauge: .080"
Drive Links: 87
File Size: 7/32"
Package Type: Loop Box
• Advanced Chrome Plating
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Tall Chamfer Chisel
• Blued Cutters
• LubriTec
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 19HX
Pitch: .404"
Gauge: .080"
Drive Links: 87
File Size: 7/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENERS UNLIMITED Fasteners Unlimited 003-58 Command Electronics Rounded Corner Clearance Light - Red with White Base (003-58)
- GOOD VIBRATIONS Zero Gravity Trimmer Strap (415)
- C.E. SMITH Pkg. Rod Safety Line Ring (53696)
- NOTCH EQUIPMENT Notch Chainsaw File 3/16in Box of 12 (39931)
- OREGON Chain, Super 20 Chisel, 5/16" (22LPX074G)
- OREGON BAR-CHAIN COMBO 20""27850 (27850)
- OREGON PowerCut Professional Chainsaw Chain 20", 3/8" Pitch, .050 Gauge, 72DL (E72)
- OREGON Micro Chisel Chain, .404" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel (27AX100U)
- OREGON .404" Harvester Guide Bar, Spray, 75cm (752RHFD149)
- OREGON Chisel Chain, 18", 74 Drive Links (V74)
- ICS Concrete Chain Saw Bar, 16 In., 0.4 ga. (71600)
- Oregon Chainsaws & Accessories