Shop All Chainsaw Chains
Oregon
19HX Harvester Chain, Chamfer Chisel, .404" Pitch, .080 Gauge, 74 Drive Links
Mfr # 19HX074E
Zoro # G903435104
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 19HX074E
- Zoro # G903435104
- UPC # 36577594611
- Country of Origin United States
- Category Chainsaw Chains
Description
Tall Chamfer Chisel Cutters are taller and more aggressive than the 18HX Micro Chisel model and are designed to offer best-in-class durability and improved chip clearance.
• Advanced Chrome Plating
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Tall Chamfer Chisel
• Blued Cutters
• LubriTec
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 19HX
Pitch: .404"
Gauge: .080"
Drive Links: 74
File Size: 7/32"
Package Type: Loop Box
• Advanced Chrome Plating
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Tall Chamfer Chisel
• Blued Cutters
• LubriTec
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 19HX
Pitch: .404"
Gauge: .080"
Drive Links: 74
File Size: 7/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE-WHITE INDUSTRIES Blue-White Industries F30200P 2 in. Flow Meter PVC Pipe (F30200P)
- MTD Fan-Hydro Lt (731-06098)
- A & I PRODUCTS Flat Idlers w/ Flanges 5" x5" x1" (A-B1SB727)
- PARAMOUNT SDx2 Retro for Concrete; Black (004192223103)
- OREGON Saw Chain, 12 In., .050 In., 3/8 In. Pitch (S45)
- OREGON AdvanceCut 16 in. 56 links Chainsaw Chain (S56T)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 70 Drive Links (72EXJ070G)
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (72CK100U)
- OREGON Full Chisel Chain, 20", 70 Drive Links (B70)
- OREGON Chisel Chain, .325" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (20LPX100U)
- ICS Saw Chain, 16 in. length, .444 Pitch (525344)
- Oregon Chainsaws & Accessories