Shop All Chainsaw Chains
Oregon
19HX Harvester Chain, Chamfer Chisel, .404" Pitch, .080 Gauge, 100' Reel
Mfr # 19HX100R
Zoro # G603435114
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 19HX100R
- Zoro # G603435114
- UPC # 36577590293
- Country of Origin United States
- Category Chainsaw Chains
Description
Tall Chamfer Chisel Cutters are taller and more aggressive than the 18HX Micro Chisel model and are designed to offer best-in-class durability and improved chip clearance.
• Advanced Chrome Plating
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Tall Chamfer Chisel
• Blued Cutters
• LubriTec
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 19HX
Pitch: .404"
Gauge: .080"
Drive Links: 1484
File Size: 7/32"
Package Type: Reel
• Advanced Chrome Plating
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Tall Chamfer Chisel
• Blued Cutters
• LubriTec
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 19HX
Pitch: .404"
Gauge: .080"
Drive Links: 1484
File Size: 7/32"
Package Type: Reel
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Electric Bug Zapper, Indoor/Outdoor Waterproof Plug-In Pest Control (PSLBZ42)
- ROD SAVER Prs Poly Rod Strap (PRS)
- STENS New 355-411 Notched Hi-Lift Blade For Exmark Lazer Z Hp, Serial Number 600,000 And Higher (355-411)
- ARIENS Snow Cab Enclosure for Two-Stage Gas Snow Blowers (72102600)
- OREGON 11BC Harvester Chain, Chipper Chisel, 3/4" Pitch, .122" Gauge, 50' Reel (11BC050R)
- OREGON Chisel Chain, 18", .325 Pitch, 72 Drv Links (Q72)
- OREGON PowerCut Professional Chainsaw Chain 18", 3/8" Pitch, .050 Gauge, 68DL (E68)
- OREGON PowerCut Saw Chain, .325" Pitch, .050" Gauge, 25' Reel (20LGX025U)
- OREGON 3/4" Harvester RSN Guide Bar, 40" (401SNCT130)
- OREGON Micro Lite Chain, 14", 50 Drive Links (R50)
- VENTMASTER Rescue Saw Carbide Chain, 16in, .404pitch (TV415-001)
- Oregon Chainsaw Chains