Shop All Chainsaw Chains
Oregon
18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 94 Drive Links
Mfr # 18HX094E
Zoro # G703435137
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # 18HX094E
- Zoro # G703435137
- UPC # 36577462460
- Country of Origin United States
- Category Chainsaw Chains
Description
Chain .404 Micro Chisel. Rugged and dependable chains that deliver reliable cutting performance under high demand of mechanized harvesting.
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 94
Bar Length: 75 cm
File Size: 7/32"
Package Type: Loop Box
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 94
Bar Length: 75 cm
File Size: 7/32"
Package Type: Loop Box
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARICKRPORATION 40LB Humus (33442)
- GEMPLERS Gempler's Replacement Spray Gun Wand with Filter (SG-4507F)
- AMERICAN WIRE TIE Wire Ties, 5" 16 Ga B/A , 5000PK (16BA5-DOMNY)
- A & I PRODUCTS Cogged Wedge Banded V-Belt ( 5/8" X 160") 48" x48" x3.25" (A-5VX1600/05)
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 16" (578482)
- OREGON Chisel Chain, 18", 74 Drive Links (V74)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 77 Drive Links (18HX077E)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 25' Reel (72EXJ025U)
- OREGON Scrench Chain Saw Tool (512959)
- OREGON PowerCut Professional Chainsaw Chain 18", 3/8" Pitch, .050 Gauge, 68DL (E68)
- OREGON VersaCut 14 in. 50 links Chainsaw Chain (T50)
- Oregon Chainsaws & Accessories