Shop All Chainsaw Chains
Oregon
18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 88 Drive Links
Mfr # 18HX088E
Zoro # G603435039
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # 18HX088E
- Zoro # G603435039
- UPC # 36577462453
- Country of Origin United States
- Category Chainsaw Chains
Description
Chain .404 Micro Chisel. Rugged and dependable chains that deliver reliable cutting performance under high demand of mechanized harvesting.
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 88
Bar Length: 75 cm
File Size: 7/32"
Package Type: Loop Box
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 88
Bar Length: 75 cm
File Size: 7/32"
Package Type: Loop Box
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVION Ant Gel Bait (30gm) (53204)
- NELSON SHIMS Nelson 1.5 in. W X 8 in. L Wood Shim , 12PK (PSH8/12/36/65)
- A & I PRODUCTS Fuel Cap with Gauge 1.85" x8.8" x1.95" (A-B1AC139)
- FLASH FURNITURE Barker 23.5'' Square Tempered Glass Metal Table (TLH-073A-1-GG)
- OREGON Chiansaw Chain Round Files, 5/32", 4X3 Pack (70504T)
- OREGON Harvester Saw Chain, Replacement Cutters, Left-Hand, .404 in. Pitch for 18HX Series Chain, 25-Pack (512890)
- OREGON SpeedCut Nano Conversion Kit, 14" - Stihl MS201T, 200, 193T, 192 (614377)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 86 Drive Links (18HX086E)
- OREGON Chamfer Chisel Chain, 3/8" Low Pro Pitch, .043" Gauge, 100-Ft. Reel (90PX100U)
- OREGON Chainsaw Guide Bar and Chain Measuring Tool (556418)
- HUSQVARNA Air Filter, 7" L, 6" W, 3" H (510244106)
- Oregon Chainsaw Chains