Shop All Chainsaw Chains
Oregon
18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 87 Drive Links
Mfr # 18HX087E
Zoro # G703435069
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # 18HX087E
- Zoro # G703435069
- UPC # 36577457848
- Country of Origin United States
- Category Chainsaw Chains
Description
Chain .404 Micro Chisel. Rugged and dependable chains that deliver reliable cutting performance under high demand of mechanized harvesting.
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 87
Bar Length: 75 cm
File Size: 7/32"
Package Type: Loop Box
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 87
Bar Length: 75 cm
File Size: 7/32"
Package Type: Loop Box
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 40 ft x 40 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (PT-103-40X40)
- IGLOO Sportman Green 52 qt Cooler (50410)
- HONDA Spring, Governor (16561Z0L000)
- CHAR-BROIL Universal Piezo Ignitor (1666551P06)
- OREGON AdvanceCut Chain, 16" 72V 3/8" 59 DL (D59)
- OREGON Bar and Chain, 12 In., .050 In., 3/8 In. (27792)
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 18" (578764)
- OREGON Scrench Chain Saw Tool (512959)
- OREGON Chainsaw Guide Bar and Chain Combo, 20" (557503)
- OREGON VersaCut 14 in. 50 links Chainsaw Chain (T50)
- MILWAUKEE TOOL 16 in L 56 Link Replacement Chain for M18 FUEL Chainsaw, 3/8 in Pitch (49-16-2715)
- Oregon Chainsaw Chains