Shop All Chainsaw Chains
Oregon
18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 85 Drive Links
Mfr # 18HX085E
Zoro # G803435112
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 18HX085E
- Zoro # G803435112
- UPC # 36577458210
- Country of Origin United States
- Category Chainsaw Chains
Description
Chain .404 Micro Chisel. Rugged and dependable chains that deliver reliable cutting performance under high demand of mechanized harvesting.
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 85
Bar Length: 73 cm
File Size: 7/32"
Package Type: Loop Box
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 85
Bar Length: 73 cm
File Size: 7/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON PROFESSIONAL TOOLS Hose, Gray, 50 ft. L, 5/8" Inside Dia. (4003600)
- E-Z UP Vista Shelter, 12x12 Ft., White Frame, Roya (VS3WH12RB)
- AIC REPLACEMENT PARTS Seal Kit-H Fits Caterpillar Models (2702668)
- EAGLE MFG Tube, 28-3/4"H x 7"W, Yellow (J1205)
- OREGON AdvanceCut Chain, 16" 72V 3/8" 59 DL (D59)
- OREGON Saw Chain, 16 In., .050 In., 3/8 In. Pitch (D60)
- OREGON Harvester Saw Chain, Replacement Cutters, Right-Hand, .404 in. Pitch for 18HX Series Chain, 25-Pack (512891)
- OREGON AdvanceCut Chain, 14" 91PX 3/8" 53 DL (S53)
- OREGON Chisel Chain, 3/8" Ptich, .058" Gauge, Bulk Chain, 100-Ft. Reel (73LPX100U)
- OREGON Chainsaw Guide Bar and Chain Combo, 14" (105699)
- OREGON Chainsaw Guide Bar and Chain Combo, 18" (540394)
- Oregon Chainsaw Chains