Shop All Chainsaw Chains
Oregon
18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 80 Drive Links
Mfr # 18HX080E
Zoro # G203435132
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 18HX080E
- Zoro # G203435132
- Country of Origin United States
- Category Chainsaw Chains
Description
Chain .404 Micro Chisel. Rugged and dependable chains that deliver reliable cutting performance under high demand of mechanized harvesting.
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 80
File Size: 7/32"
Package Type: Loop Box
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 80
File Size: 7/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Utah Flag, 4x6 Ft, Nylon (145370)
- MTD Flange (741-0242)
- EMSCO GROUP Decorative Landscape Small Architectural Garden Rock (2183)
- ARS Turbocut 7" Folding Pruning Saw (SA-GR17)
- OREGON Harvester Saw Chain, Replacement Cutters, Left-Hand, .404 in. Pitch for 19HX Series Chain, 25-Pack (597691)
- OREGON Chisel Chain, .404" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel (59L100U)
- OREGON Chainsaw Guide Bar and Chain Combo, 18" (540394)
- OREGON Chisel Chain, 3/8" Ptich, .058" Gauge, Bulk Chain, 100-Ft. Reel (73LPX100U)
- OREGON Chisel Chain, 3/8" Ptich, .050" Gauge, Bulk Chain, 25-Ft. Reel (72LPX025U)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 25' Reel (75EXJ025U)
- ECHO Replacement Saw Chain, 10 in.L, 39 Links (91VXL39CQ)
- Oregon Chainsaws & Accessories