Shop All Chainsaw Chains
Oregon
18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 77 Drive Links
Mfr # 18HX077E
Zoro # G903435067
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # 18HX077E
- Zoro # G903435067
- UPC # 36577464150
- Country of Origin United States
- Category Chainsaw Chains
Description
Chain .404 Micro Chisel. Rugged and dependable chains that deliver reliable cutting performance under high demand of mechanized harvesting.
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 77
Bar Length: 64 cm
File Size: 7/32"
Package Type: Loop Box
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 77
Bar Length: 64 cm
File Size: 7/32"
Package Type: Loop Box
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hardware Cloth, Height 24 In., 19 Ga (4LVE6)
- PREEN Preen 21-63907 Weed Preventer Plus Plant Food, 16 lb Drum (21-63907)
- TRUPER EYE HOE RPLC HNDL 54""L (MG-AL1ME)
- PROSOURCE 12 ft x 16 ft Tarp, Black (2390B)
- OREGON Pro Low, Semi Chisel Chain, 14", 52 DL (T52)
- OREGON Chainsaw Chain Round Files, 3/16", 4x3-Pack (70503T)
- OREGON PowerCut Saw Chain, 20", 3/8" Pitch, .063" Gauge, 72 Drive Links (75EXJ072G)
- OREGON Chainsaw Scrench, 16mm X 13mm (57-002)
- OREGON Micro Chisel Chain, .404" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel (27AX100U)
- OREGON SpeedCut Nano Guide Bar, 14" (144TXLNA095)
- OREGON PowerCut .325" Pitch, 0.58" Guage Saw Chain, 64 Drive Links (21LGX064G)
- Oregon Chainsaw Chains