Shop All Chainsaw Chains
Oregon
18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 71 Drive Links
Mfr # 18HX071E
Zoro # G303435179
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 18HX071E
- Zoro # G303435179
- UPC # 36577464143
- Country of Origin United States
- Category Chainsaw Chains
Description
Chain .404 Micro Chisel. Rugged and dependable chains that deliver reliable cutting performance under high demand of mechanized harvesting.
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 71
File Size: 7/32"
Package Type: Loop Box
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 71
File Size: 7/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILKY SAWS Silky POCKETBOY 130mm Fine Teeth (342-13)
- AMERICAN FIRE GLASS 29.5 in x 29.5 in Square Fire Pit Flame Guard (FG-SQP-24)
- MTD Head Asm Cnt (841-032392S)
- SUN JOE Replacement Tines, for AJ800E (AJ800ETNS)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 70 Drive Links (72EXJ070G)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 59 Drive Links (72EXL059G)
- OREGON 8 Micro Chain (R34)
- OREGON Scrench Chain Saw Tool (512959)
- OREGON AdvanceCut Chain, 14" 90PX 3/8" 52 DL (R52)
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (72EXL100U)
- MILWAUKEE TOOL 8 in. Replacement Chain for M18 HATCHET Pruning Saw (49-16-2750)
- Oregon Chainsaws & Accessories