Shop All Chainsaw Chains
Oregon
18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 65 Drive Links
Mfr # 18HX065E
Zoro # G503435108
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 18HX065E
- Zoro # G503435108
- Country of Origin United States
- Category Chainsaw Chains
Description
Chain .404 Micro Chisel. Rugged and dependable chains that deliver reliable cutting performance under high demand of mechanized harvesting.
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 65
File Size: 7/32"
Package Type: Loop Box
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 65
File Size: 7/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NISAKU Weed Sweeper, Steel, 7.25" Blade (NJP2520)
- FLASH FURNITURE 5Pack Black Steel Patio Arm Chair with Square Back (5-CO-2-BK-GG)
- CORE TARPS 9 ft x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-9x12)
- JUSTRITE Trash Can Top, Funnel, Stays Open, Slvr (26530)
- OREGON Bar and Chain, 16 In., .050 In., 3/8 In. (27857)
- OREGON Saw Chain, 12 In., .050 In., 3/8 In. Pitch (S45)
- OREGON SpeedCut Nano Guide Bar, 16" (164TXLNA095)
- OREGON Bar and Chain, 14 In., .050 In., 3/8 In. (27856)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 114 Drive Links (72EXL114G)
- OREGON PowerCut Saw Chain, 18" (73LPX064G)
- AFTERMARKET Chainsaw Chain Carlton N4C556 91VXL055G 91PXL055G 91PX055G (C-CCH-0008-810)
- Oregon Chainsaw Chains