Shop All Chainsaw Chains
Oregon
18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 60 Drive Links
Mfr # 18HX060E
Zoro # G603435138
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 18HX060E
- Zoro # G603435138
- UPC # 36577481836
- Country of Origin United States
- Category Chainsaw Chains
Description
Chain .404 Micro Chisel. Rugged and dependable chains that deliver reliable cutting performance under high demand of mechanized harvesting.
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 60
File Size: 7/32"
Package Type: Loop Box
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 60
File Size: 7/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDCLEAN Condenser Needle Garden Hose Attachment (CN-03)
- LOGO BRANDS Notre Dame Crosshatch 16 Can Cooler Tote (190-83-CR1)
- ALADDIN EQUIPMENT Aladdin Equipment TDITBS310 25A Air Switch SPNO Latching (TDITBS310)
- RADIUS GARDEN Pro-Lite Mini Floral Shovel (27211)
- OREGON Chainsaw Guide Bar and Chain Combo, 18" (578780)
- OREGON 3/4" Harvester RSN Guide Bar, 40" (401SNCT130)
- OREGON Chain, Super 70 Chisel, 3/8" (72LPX072G)
- OREGON 8 Micro Chain (R34)
- OREGON AdvanceCut Chain, 14" 91PX 3/8" 49 DL (S49)
- OREGON Chain, Semi Chisel, 3/8", Long Top (91VXL057G)
- DEWALT Replacement Chain, 8"L, 0.043"ga., 34 Links (DWO1DT608)
- Oregon Chainsaw Chains