Shop All Chainsaw Chains
Oregon
18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 104 Drive Links
Mfr # 18HX104E
Zoro # G703435052
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 18HX104E
- Zoro # G703435052
- UPC # 36577463412
- Country of Origin United States
- Category Chainsaw Chains
Description
Chain .404 Micro Chisel. Rugged and dependable chains that deliver reliable cutting performance under high demand of mechanized harvesting.
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 104
Bar Length: 90 cm
File Size: 7/32"
Package Type: Loop Box
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 104
Bar Length: 90 cm
File Size: 7/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Michigan Crosshatch 16 Can Cooler Tote (171-83-CR1)
- LITTLE GIANT DOG KENNEL X-LARGE 42IN (WCXLG)
- OREGON Ball Bearing (45-010)
- RV DESIGNER RV Designer A300 Mini Blind Rail End - 2 Pack (A300)
- OREGON Chainsaw Scrench, 13mm X 19mm (57-017)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 100' Reel (18HX100R)
- OREGON AdvanceCut Chain, 14" 91PX 3/8" 53 DL (S53)
- OREGON Breaker Anvil for 3/4" Pitch Chainsaw Chain (25049)
- OREGON .404" Harvester Guide Bar, Spray, 75cm (752RHFD149)
- OREGON Harvester Saw Chain, Replacement Cutters, Right-Hand, .404 in. Pitch for 18HX Series Chain, 25-Pack (512891)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 92 Drive Links (72EXL092G)
- Oregon Chainsaws & Accessories