Shop All Chainsaw Chains
Oregon
18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 103 Drive Links
Mfr # 18HX103E
Zoro # G503435061
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 18HX103E
- Zoro # G503435061
- UPC # 36577463405
- Country of Origin United States
- Category Chainsaw Chains
Description
Chain .404 Micro Chisel. Rugged and dependable chains that deliver reliable cutting performance under high demand of mechanized harvesting.
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 103
Bar Length: 90 cm
File Size: 7/32"
Package Type: Loop Box
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 103
Bar Length: 90 cm
File Size: 7/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Hedge Shear Power-Lever (391814-1011)
- SUNCAST PLANTER FRMNGTN 16"" GRY (1619WP4)
- GILMOUR Rotor Sprinkler 3850Sq (820133-1001)
- MTD Kit-Aero-Flex Head (49MAUTKP703)
- OREGON 20 Repl Saw Chain (L81)
- OREGON BAR-CHAIN COMBO 20""27850 (27850)
- OREGON .404" Harvester Guide Bar, RN 82cm (822RHFL149)
- OREGON Harvester Saw Chain, Replacement Preset Tie Straps, .404 in. Pitch, 18HX, 25-Pack (512893)
- OREGON Full Chisel Cutting Chain, 16", 66Dr Links (H66)
- OREGON Harvester Saw Chain, Replacement Cutters, Right-Hand, .404 in. Pitch for 19HX Series Chain, 25-Pack (597692)
- BLACK & DECKER 16 Chain Saw Chain (DWO1DT616T)
- Oregon Chainsaws & Accessories