Shop All Chainsaw Sharpeners
Oregon
16 In. PowerSharp Starter Kit (PS56)
Mfr # 541656
Zoro # G1353055
product price: $58.43
/ea
$58.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bar-Mount Sharpener, Sawchain
- For Use With Husqvarna, Jonsered, Solo, Others
- Accessory Type Chainsaw Sharpener Starter Kit
- Compatible Bar Length 16 in
- Gauge 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 541656
- Zoro # G1353055
- UPC # 036577516637
- Country of Origin Multiple
- Category Chainsaw Sharpeners
Dimensions
Compatible Bar Length | 16 in |
Bar Length Included | 16 in |
Details
Item | Chainsaw Sharpener Starter Kit |
Includes | Bar-Mount Sharpener, Sawchain |
For Use With | Husqvarna, Jonsered, Solo, Others |
Accessory Type | Chainsaw Sharpener Starter Kit |
Gauge | 0.5 in |
Sharpening Stone Included | Sharpening Stone Included |
Product Type | Chain, Bar & Sharpener Set |
Number of Links | 56 |
Pitch | 3/8 in |
Compatible Chainsaw Manufacturer | Husqvarna, Jonsered, Others, Solo |
Description
Chainsaw Sharpener Starter Kit, Product Type Chain, Bar & Sharpener Set, Compatible Bar Length 16 in, Pitch 3/8 in, Gauge 0.5 in, Number of Links 56, File Size Not Applicable, Bar Length Included 16 in, Sharpening Stone Included Sharpening Stone Included, Compatible Chainsaw Manufacturer Husqvarna, Jonsered, Others, Solo, Includes Bar-Mount Sharpener, Sawchain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Push-Pull Control (60-100)
- PROSKIT Apple Products Repair Kit (SD-9326M)
- BANJO Hose to Cam Lever Adapter, Male/Female (GHMT075B)
- A.R. NORTH AMERICA Oil Seal Kit, XWA (AR2781)
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, D176 Bar Mnt, 20" (200PXDD176)
- OREGON DuraCut Bar, .058"Gauge, D009 Bar Mnt, 20" (208ATMD009)
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, D176 Bar Mnt, 24" (240RNDD176)
- OREGON Chainsaw Files, 5/32", PK2 (23577)
- OREGON DuraCut Bar, .050"Gauge, D009 Bar Mnt, 20" (200ATMD009)
- OREGON Standard Replacement Punch for Bench Model Chain Breaker (38594)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .043"Gauge, A041 Bar Mnt, 16" (164MLEA041)
- Oregon Chainsaws & Accessories