Shop All Chainsaw Sharpeners
Oregon
14 In. PowerSharp Starter Kit (PS52)
Mfr # 541652
Zoro # G1018446
product price: $58.43
/ea
$58.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Husqvarna, Jonsered, Solo, Others
- Includes Bar-Mount Sharpener; Guide Bar; Ps52 Chain
- Accessory Type Chainsaw Sharpener Starter Kit
- Compatible Product Type Chainsaw
- Product Type PowerSharp Starter Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 541652
- Zoro # G1018446
- UPC # 036577516613
- Country of Origin Multiple
- Category Chainsaw Sharpeners
Dimensions
Overall Length | 14 in |
Details
Item | Chain Saw Sharpener Starter Kit |
For Use With | Husqvarna, Jonsered, Solo, Others |
Includes | Bar-Mount Sharpener; Guide Bar; Ps52 Chain |
Accessory Type | Chainsaw Sharpener Starter Kit |
Compatible Product Type | Chainsaw |
Product Type | PowerSharp Starter Kit |
Description
Chain Saw Sharpener Starter Kit, Product Type PowerSharp Starter Kit, Compatible Product Type Chainsaw, Includes Bar-Mount Sharpener; Guide Bar; Ps52 Chain, Overall Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Dirt Tamper, 8x8 In Blade, Handle 42 In (11334GR)
- SUNBLASTER T5HO 39W 6400K w/NanoTech Ref (SL0900303)
- MTD Element-Air Filter (KM-11013-7031)
- BLUE SEA SYSTEMS Blue Sea Systems 4150-BSS WeatherDeck SPST/On-Off Toggle Switch (4150-BSS)
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, D176 Bar Mnt, 18" (180RNDD176)
- OREGON Sharpening Stones, 7/32", PK3 (28841)
- OREGON Professional Chain Sharpening Kit, 7/32 (558551)
- OREGON Bench/Wall Mnt Prfssnl Saw Chain Grinder (520-120)
- OREGON Flat File and Depth Guage Tool (40466)
- OREGON PowerSharp Chain and Sharpening Stone (PS55)
- WESTWARD Chainsaw File, Round, 3/16x8 In (12F761)
- Oregon Chainsaw Sharpeners