Shop All Chainsaw Sharpeners
Oregon
14 In. PowerSharp Starter Kit (PS50)
Mfr # 541650
Zoro # G2123161
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Stihl
- Includes 50 Drive Link, Sharpener
- Sharpening Stone Included Sharpening Stone Included
- Gauge 0.5 in
- Compatible Bar Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 541650
- Zoro # G2123161
- UPC # 036577516606
- Country of Origin Multiple
- Category Chainsaw Sharpeners
Dimensions
Compatible Bar Length | 14 in |
Bar Length Included | 14 in |
Details
Item | Chainsaw Sharpener Starter Kit |
For Use With | Stihl |
Includes | 50 Drive Link, Sharpener |
Sharpening Stone Included | Sharpening Stone Included |
Gauge | 0.5 in |
Compatible Chainsaw Manufacturer | STIHL |
Pitch | 3/8 in |
Product Type | Chain, Bar & Sharpener Set |
Number of Links | 50 |
Description
Chainsaw Sharpener Starter Kit, Product Type Chain, Bar & Sharpener Set, Compatible Bar Length 14 in, Pitch 3/8 in, Gauge 0.5 in, Number of Links 50, File Size Not Applicable, Bar Length Included 14 in, Sharpening Stone Included Sharpening Stone Included, Compatible Chainsaw Manufacturer STIHL, Includes 50 Drive Link, Sharpener
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER Wall Mount Kit for Pet Grooming Force Air Dryers (WMK-2)
- DUCK COVERS Elite Cappuccino Patio Square Fire Pit Cover, 32"x32"x24" (MFPS3232)
- MTD Bump Knob (731-09582-49)
- H8O H8O PC58GH-48 5 gal Water Bottle with Handle & 48 mm Cap - Polycarbonate Plastic (PC58GH-48)
- OREGON PowerCut Bar, 3/8"Ptch, .058"Gauge, D009 Bar Mnt, 32" (328RNDD009)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .043"Gauge, A041 Bar Mnt, 8" (084MLEA041)
- OREGON PowerCut Bar, .404"Ptch, .063"Gauge, D009 Bar Mnt, 24" (243RNFD009)
- OREGON Chain Grinding Wheel, 1/4" x 5-3/4 (OR534-14A)
- OREGON Professional Chain Sharpening Kit, 5/32 (558488)
- OREGON Chainsaw Files, 7/32", PK2 (23575)
- WESTWARD Chainsaw File, Round, 3/16x8 In (12F761)
- Oregon Chainsaws & Accessories