Shop All Chainsaw Chains
Oregon
11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 68 Drive Links
Mfr # 11H068E
Zoro # G903435111
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 11H068E
- Zoro # G903435111
- UPC # 36577100195
- Country of Origin United States
- Category Chainsaw Chains
Description
Semi-chisel cutter: Aggressive cutting edge, high performance chain, rugged design for extreme cutting conditions.
• Semi-chisel cutters make 11H an aggressive, high-performance chain
• Wider cutter gullet for maximum cutting efficiency and chip-clearing capability
• Offset cutter footprint: Minimizes "knife edging: of the bar rails, offering increased support and stability
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Details and Specifications-
Category: Harvester DuraMax 3/4"
Chain Type: 11H
Pitch: 3/4"
Gauge: 0.122"
Drive Links: 68
File Size: 5/16"
Package Type: Loop Box
• Semi-chisel cutters make 11H an aggressive, high-performance chain
• Wider cutter gullet for maximum cutting efficiency and chip-clearing capability
• Offset cutter footprint: Minimizes "knife edging: of the bar rails, offering increased support and stability
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Details and Specifications-
Category: Harvester DuraMax 3/4"
Chain Type: 11H
Pitch: 3/4"
Gauge: 0.122"
Drive Links: 68
File Size: 5/16"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Extention Assembly, Plastic (S72001)
- POOPY POUCH Unscented 3/4 gal Pet Waste Bags, Green, 2000 Bags (PP-RB-200)
- ATTWOOD Attwood 5100-24-1 All-Around Frosted Globe Light with 2-Pin Standard Pole - 24" (5100-24-1)
- ENPAC 60 in x 39 1/4 in x 43 1/4 in 43 1/4 in Tarp Cover, Yellow, HDPE (5222-TARP)
- OREGON Semi-Chisel Chain, 3/8" Low Profile Pitch, .050" Gauge, 100-Ft. Reel (91VXL100U)
- OREGON Bar and Chain, 12 In., .050 In., 3/8 In. (27792)
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 18" (578767)
- OREGON AdvanceCut Saw Chain, 33 Drive Links (91PX033G)
- OREGON Chain, Micro Chisel, 5/16" (20BPX072G)
- OREGON Micro Chisel Chain, .404" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel (27RX100U)
- MAKITA 14" Saw Chain, 3/8" LP, .050" (E-00234)
- Oregon Chainsaws & Accessories