Shop All Chainsaw Chains
Oregon
11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 56 Drive Links
Mfr # 11H056E
Zoro # G703435076
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 11H056E
- Zoro # G703435076
- UPC # 36577100133
- Country of Origin United States
- Category Chainsaw Chains
Description
Semi-chisel cutter: Aggressive cutting edge, high performance chain, rugged design for extreme cutting conditions.
• Semi-chisel cutters make 11H an aggressive, high-performance chain
• Wider cutter gullet for maximum cutting efficiency and chip-clearing capability
• Offset cutter footprint: Minimizes "knife edging: of the bar rails, offering increased support and stability
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Details and Specifications-
Category: Harvester DuraMax 3/4"
Chain Type: 11H
Pitch: 3/4"
Gauge: 0.122"
Drive Links: 56
Bar Length: 34"
File Size: 5/16"
Package Type: Loop Box
• Semi-chisel cutters make 11H an aggressive, high-performance chain
• Wider cutter gullet for maximum cutting efficiency and chip-clearing capability
• Offset cutter footprint: Minimizes "knife edging: of the bar rails, offering increased support and stability
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Details and Specifications-
Category: Harvester DuraMax 3/4"
Chain Type: 11H
Pitch: 3/4"
Gauge: 0.122"
Drive Links: 56
Bar Length: 34"
File Size: 5/16"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Axle-Auger (711-04285A)
- SURTEK Spider Garden Hose With Metallic Connector 12 15M Reel (M12S15)
- XPOSE SAFETY 30 ft x 40 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-3040-X)
- HUSQVARNA Handheld Blower, 470 cfm, 170 mph, 9.4 lb (125B)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 92 Drive Links (72EXL092G)
- OREGON Chainsaw Guide Bar and Chain Combo, 20" (579810)
- OREGON Chainsaw Guide Bar and Chain Combo, 12" (540389)
- OREGON Chain, Super 20 Chisel, 5/16" (22LPX074G)
- OREGON Harvester Saw Chain, Replacement Cutters, Left-Hand, .404 in. Pitch for 19HX Series Chain, 25-Pack (597691)
- OREGON SpeedCut Nano Saw Chain 16", .325" Low Profile Pitch, .043" Gauge, 64 Drive Links (80TXL064G)
- OREGON AdvanceCut Chain, 14" 91PX 3/8" 53 DL (S53)
- Oregon Chainsaw Chains