Shop All Chainsaw Chains
Oregon
11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 53 Drive Links
Mfr # 11H053E
Zoro # G703435182
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 11H053E
- Zoro # G703435182
- UPC # 36577100119
- Country of Origin United States
- Category Chainsaw Chains
Description
Semi-chisel cutter: Aggressive cutting edge, high performance chain, rugged design for extreme cutting conditions.
• Semi-chisel cutters make 11H an aggressive, high-performance chain
• Wider cutter gullet for maximum cutting efficiency and chip-clearing capability
• Offset cutter footprint: Minimizes "knife edging: of the bar rails, offering increased support and stability
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Details and Specifications-
Category: Harvester DuraMax 3/4"
Chain Type: 11H
Pitch: 3/4"
Gauge: 0.122"
Drive Links: 53
File Size: 5/16"
Package Type: Loop Box
• Semi-chisel cutters make 11H an aggressive, high-performance chain
• Wider cutter gullet for maximum cutting efficiency and chip-clearing capability
• Offset cutter footprint: Minimizes "knife edging: of the bar rails, offering increased support and stability
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Details and Specifications-
Category: Harvester DuraMax 3/4"
Chain Type: 11H
Pitch: 3/4"
Gauge: 0.122"
Drive Links: 53
File Size: 5/16"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDMAN KNEELER/SEAT FOLDAWAY GARDEN (W22 R616X)
- CHAPIN 2 gal. Clean N Seal Deck Sprayer, Polyethylene Tank, Fan Spray Pattern, 34" Hose Length (25022)
- ZIPPO Typhoon Matches - Windproof & Waterproof Matches and Strike Pads PK (40570)
- BIRD-B-GONE Bird B Gone MMRTH1 Hawk Decoy Scares Away Birds (MMRTH1)
- OREGON 8 Micro Chain (R34)
- OREGON AdvanceCut Chain, 14" 90PX 3/8" 52 DL (R52)
- OREGON .404" Harvester Guide Bar, Spray, 75cm (752RHFD149)
- OREGON Saw Chain, 18 In., .050 In., 0.325 In.Pitch (H72)
- OREGON Chisel Chain, 3/8" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel (75CJ100U)
- OREGON PowerCut Professional Chainsaw Chain 18", 3/8" Pitch, .050 Gauge, 68DL (E68)
- ECHO Replacement Saw Chain, 12 in.L, 45 Links (91PX45CQ)
- Oregon Chainsaw Chains