Shop All Chainsaw Chains
Oregon
11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 48 Drive Links
Mfr # 11H048E
Zoro # G203435118
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 11H048E
- Zoro # G203435118
- Country of Origin United States
- Category Chainsaw Chains
Description
Semi-chisel cutter: Aggressive cutting edge, high performance chain, rugged design for extreme cutting conditions.
• Semi-chisel cutters make 11H an aggressive, high-performance chain
• Wider cutter gullet for maximum cutting efficiency and chip-clearing capability
• Offset cutter footprint: Minimizes "knife edging: of the bar rails, offering increased support and stability
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Details and Specifications-
Category: Harvester DuraMax 3/4"
Chain Type: 11H
Pitch: 3/4"
Gauge: 0.122"
Drive Links: 48
File Size: 5/16"
Package Type: Loop Box
• Semi-chisel cutters make 11H an aggressive, high-performance chain
• Wider cutter gullet for maximum cutting efficiency and chip-clearing capability
• Offset cutter footprint: Minimizes "knife edging: of the bar rails, offering increased support and stability
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Details and Specifications-
Category: Harvester DuraMax 3/4"
Chain Type: 11H
Pitch: 3/4"
Gauge: 0.122"
Drive Links: 48
File Size: 5/16"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Hubcap, 8" & 9" Spoked (7101350YP)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft String Trimmer Kit (5.0Ah) (XUX01M5PT)
- EGO Replacement Saw Chain, 5/32" File Size (AC1000)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male Water Hose Coupler Plug (CPW19)
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 18" (578767)
- OREGON SpeedCut Nano Saw Chain 14", .325" Low Profile Pitch, .043" Gauge, 59 Drive Links (80TXL059G)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 25' Reel (75EXJ025U)
- OREGON Chain, Super 70 Chisel, 3/8" (72LPX072G)
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 25-Ft. Reel (72EXL025U)
- OREGON AdvanceCut Saw Chain, 12", 3/8" Low Profile Pitch, .050" Gauge, 45 Drive Links (91PX045G)
- OREGON AdvanceCut Chain, 14" 91PX 3/8" 53 DL (S53)
- Oregon Chainsaws & Accessories