Shop All Chainsaw Chains
Oregon
11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 45 Drive Links
Mfr # 11H045E
Zoro # G303435117
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 11H045E
- Zoro # G303435117
- UPC # 36577100089
- Country of Origin United States
- Category Chainsaw Chains
Description
Semi-chisel cutter: Aggressive cutting edge, high performance chain, rugged design for extreme cutting conditions.
• Semi-chisel cutters make 11H an aggressive, high-performance chain
• Wider cutter gullet for maximum cutting efficiency and chip-clearing capability
• Offset cutter footprint: Minimizes "knife edging: of the bar rails, offering increased support and stability
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Details and Specifications-
Category: Harvester DuraMax 3/4"
Chain Type: 11H
Pitch: 3/4"
Gauge: 0.122"
Drive Links: 45
File Size: 5/16"
Package Type: Loop Box
• Semi-chisel cutters make 11H an aggressive, high-performance chain
• Wider cutter gullet for maximum cutting efficiency and chip-clearing capability
• Offset cutter footprint: Minimizes "knife edging: of the bar rails, offering increased support and stability
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Details and Specifications-
Category: Harvester DuraMax 3/4"
Chain Type: 11H
Pitch: 3/4"
Gauge: 0.122"
Drive Links: 45
File Size: 5/16"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hedge Shears, 24 In (5TFN4)
- Q-BOLT Gate Latch, Powder Coated, 1-31/64" W (QB140)
- FOGO Lump Charcl Fogo 17.6# (FP8)
- BUG ELIMINATION AND PREVENTION(BEAPCO) Bug Elimination and Prevention BeapCo 10036 Drop - Ins Fruit Fly Traps (10036)
- OREGON AdvanceCut 16 in. 56 links Chainsaw Chain (S56T)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 59 Drive Links (72EXL059G)
- OREGON .404" Harvester Guide Bar, 73cm (732HSFM226)
- OREGON Chainsaw Scrench, 19mm X 17mm (57-008)
- OREGON Low Prof, Semi Chisel Chain, 16", 55Dr Link (S55)
- OREGON SpeedCut Nano Guide Bar, 10" (104TXLNA095)
- OREGON .404" Harvester Guide Bar, Spray, 75cm (752RHFD149)
- Oregon Chainsaw Chains