Shop All Chainsaw Chains
Oregon
11BC Harvester Chain, Chipper Chisel, 3/4" Pitch, .122" Gauge, 92 Drive Links
Mfr # 11BC092E
Zoro # G903435050
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 11BC092E
- Zoro # G903435050
- Country of Origin United States
- Category Chainsaw Chains
Description
Classic 3/4" chipper-style cutters with .122 gauge chain chassis delivers excellent cutting performance and durability.
• Chipper-style cutters have fully rounded working corners and side plates for a big aggressive bite, easy sharpening and durable cutting edge
• Equal pitch chassis: Tested and proven chassis delivers superior strength and outstanding durability
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Details and Specifications-
Category: Harvester DuraMax 3/4"
Chain Type: 11BC
Pitch: 3/4"
Gauge: 0.122"
Drive Links: 92
File Size: 5/16"
Package Type: Loop Box
• Chipper-style cutters have fully rounded working corners and side plates for a big aggressive bite, easy sharpening and durable cutting edge
• Equal pitch chassis: Tested and proven chassis delivers superior strength and outstanding durability
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Details and Specifications-
Category: Harvester DuraMax 3/4"
Chain Type: 11BC
Pitch: 3/4"
Gauge: 0.122"
Drive Links: 92
File Size: 5/16"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOOMERS Railing Planter with Drainage Holes, 24in Weatherproof Resin Planter, Hunter Green (2443-1)
- MAYNE 22 gal Polyethylene Patio Storage Bin, White (5861-W)
- AMERISCAPE 2CUFT BLK Cedar Mulch (92300)
- ICON Icon 12455 Fresh Water Tank with 1/2" FTP and 1-1/4" Filler WT2455 - 33" x 9" x 18", 20 Gallon (12455)
- OREGON 20 Repl Saw Chain (L81)
- OREGON Semi-Chisel Chain, 3/8" Low Profile Pitch, .050" Gauge, 100-Ft. Reel (91VXL100U)
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 18" (578764)
- OREGON .404" Harvester Guide Bar, Spray, 75cm (752RHFB149)
- OREGON SpeedCut Nano Conversion Kit, 12" - Stihl MS150 (614383)
- OREGON VersaCut Chainsaw Chain 16", 3/8" Low Profile, .050 Gauge, 57 DL (T57)
- HUSQVARNA Fuel Filter, 2" L, 6" W (598836601)
- Oregon Chainsaws & Accessories