Shop All Chainsaw Chains
Oregon
11BC Harvester Chain, Chipper Chisel, 3/4" Pitch, .122" Gauge, 86 Drive Links
Mfr # 11BC086E
Zoro # G603435091
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 11BC086E
- Zoro # G603435091
- Country of Origin United States
- Category Chainsaw Chains
Description
Classic 3/4" chipper-style cutters with .122 gauge chain chassis delivers excellent cutting performance and durability.
• Chipper-style cutters have fully rounded working corners and side plates for a big aggressive bite, easy sharpening and durable cutting edge
• Equal pitch chassis: Tested and proven chassis delivers superior strength and outstanding durability
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Details and Specifications-
Category: Harvester DuraMax 3/4"
Chain Type: 11BC
Pitch: 3/4"
Gauge: 0.122"
Drive Links: 86
File Size: 5/16"
Package Type: Loop Box
• Chipper-style cutters have fully rounded working corners and side plates for a big aggressive bite, easy sharpening and durable cutting edge
• Equal pitch chassis: Tested and proven chassis delivers superior strength and outstanding durability
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Details and Specifications-
Category: Harvester DuraMax 3/4"
Chain Type: 11BC
Pitch: 3/4"
Gauge: 0.122"
Drive Links: 86
File Size: 5/16"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Chicago Bears Pinwheel Logo Junior-Size Rubber Football (606-93JR-2)
- RAZOR-BACK Shovel, 9 in W 14 ga Steel Blade, 57 in L Fiberglass Handle (2594400)
- CLEARSPAN Auger Style Earth Anchor 5/8" x 48" x 6" (CC6220)
- BULLDOG WINCH Big Dog Hook w/2" Receiver Mount (20182)
- OREGON Chisel Chain, .404" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel (59L100U)
- OREGON PowerCut Saw Chain, 18" (73LPX064G)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 100' Reel (18HX100R)
- OREGON Chainsaw Chain and Sharpening Stone, Powersharp Replacement for CS1500 18 in. Chainsaw (571037)
- OREGON PowerCut Professional Chainsaw Chain 24", 3/8" Pitch, .050 Gauge, 84DL (E84)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 96 Drive Links (18HX096E)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 25' Reel (72EXJ025U)
- Oregon Chainsaws & Accessories