Shop All Chainsaw Chains
Oregon
11BC Harvester Chain, Chipper Chisel, 3/4" Pitch, .122" Gauge, 66 Drive Links
Mfr # 11BC066E
Zoro # G203435149
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 11BC066E
- Zoro # G203435149
- UPC # 36577108245
- Country of Origin United States
- Category Chainsaw Chains
Description
Classic 3/4" chipper-style cutters with .122 gauge chain chassis delivers excellent cutting performance and durability.
• Chipper-style cutters have fully rounded working corners and side plates for a big aggressive bite, easy sharpening and durable cutting edge
• Equal pitch chassis: Tested and proven chassis delivers superior strength and outstanding durability
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Details and Specifications-
Category: Harvester DuraMax 3/4"
Chain Type: 11BC
Pitch: 3/4"
Gauge: 0.122"
Drive Links: 66
Bar Length: 43"
File Size: 5/16"
Package Type: Loop Box
• Chipper-style cutters have fully rounded working corners and side plates for a big aggressive bite, easy sharpening and durable cutting edge
• Equal pitch chassis: Tested and proven chassis delivers superior strength and outstanding durability
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Details and Specifications-
Category: Harvester DuraMax 3/4"
Chain Type: 11BC
Pitch: 3/4"
Gauge: 0.122"
Drive Links: 66
Bar Length: 43"
File Size: 5/16"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFIT Body Composition Scale (GF-SCALE-BC)
- TIDY CATS Litter Cat 24/7 Scoop Jug 14Lb (7023011614)
- BILLY GOAT Replacement Filter, Use With QV Series (831226)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 115 Drive Links (75EXL115G)
- OREGON Chisel Chain, 16", .325 Pitch, 66 Drv Links (Q66)
- OREGON AdvanceCut Saw Chain, 18" (91PX064G)
- OREGON Chisel Chain, .404" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel (59L100U)
- OREGON AdvanceCut 14 in. 52 links Chainsaw Chain (S52T)
- OREGON Chainsaw Guide Bar and Chain Combo, 20" (579810)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 89 Drive Links (18HX089E)
- ECHO Replacement Saw Chain, 12 in.L, 45 Links (91PX45CQ)
- Oregon Chainsaw Chains