Shop All Chainsaw Chains
Oregon
11BC Harvester Chain, Chipper Chisel, 3/4" Pitch, .122" Gauge, 57 Drive Links
Mfr # 11BC057E
Zoro # G903435128
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 11BC057E
- Zoro # G903435128
- UPC # 36577108177
- Country of Origin United States
- Category Chainsaw Chains
Description
Classic 3/4" chipper-style cutters with .122 gauge chain chassis delivers excellent cutting performance and durability.
• Chipper-style cutters have fully rounded working corners and side plates for a big aggressive bite, easy sharpening and durable cutting edge
• Equal pitch chassis: Tested and proven chassis delivers superior strength and outstanding durability
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Details and Specifications-
Category: Harvester DuraMax 3/4"
Chain Type: 11BC
Pitch: 3/4"
Gauge: 0.122"
Drive Links: 57
File Size: 5/16"
Package Type: Loop Box
• Chipper-style cutters have fully rounded working corners and side plates for a big aggressive bite, easy sharpening and durable cutting edge
• Equal pitch chassis: Tested and proven chassis delivers superior strength and outstanding durability
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Details and Specifications-
Category: Harvester DuraMax 3/4"
Chain Type: 11BC
Pitch: 3/4"
Gauge: 0.122"
Drive Links: 57
File Size: 5/16"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 10 ft x 14 ft Heavy Duty 50 Mil Tarp, Black, Mesh (CSM75BK-1014)
- BRIGGS & STRATTON Scraper bar (1716606SM)
- SPALDING Basketball Rack, Chrome (411-602)
- A & I PRODUCTS Micro-Rib V-Belt (26.0") 11.5" x3.5" x0.5" (A-260J6)
- OREGON AdvanceCut Saw Chain, 18" (91PX064G)
- OREGON Chisel Chain, 3/8" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel (75EXJ100U)
- OREGON SpeedCut Nano Saw Chain 10", .325" Low Profile Pitch, .043" Gauge, 46 Drive Links (80TXL046G)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 96 Drive Links (18HX096E)
- OREGON AdvanceCut Saw Chain, 12", 3/8" Low Profile Pitch, .050" Gauge, 45 Drive Links (91PX045G)
- OREGON 3/4" Harvester RSN Guide Bar, 33" (331SNCT229)
- STENS New Chainsaw Chain Adjuster For Husqvarna 435, 445, 445 E, 450 E, 455, 460 And 460 Rancher (635-318)
- Oregon Chainsaw Chains