Shop All Chainsaw Chains
Oregon
11BC Harvester Chain, Chipper Chisel, 3/4" Pitch, .122" Gauge, 53 Drive Links
Mfr # 11BC053E
Zoro # G703435106
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 11BC053E
- Zoro # G703435106
- UPC # 36577431077
- Country of Origin United States
- Category Chainsaw Chains
Description
Classic 3/4" chipper-style cutters with .122 gauge chain chassis delivers excellent cutting performance and durability.
• Chipper-style cutters have fully rounded working corners and side plates for a big aggressive bite, easy sharpening and durable cutting edge
• Equal pitch chassis: Tested and proven chassis delivers superior strength and outstanding durability
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Details and Specifications-
Category: Harvester DuraMax 3/4"
Chain Type: 11BC
Pitch: 3/4"
Gauge: 0.122"
Drive Links: 53
Bar Length: 31"
File Size: 5/16"
Package Type: Loop Box
• Chipper-style cutters have fully rounded working corners and side plates for a big aggressive bite, easy sharpening and durable cutting edge
• Equal pitch chassis: Tested and proven chassis delivers superior strength and outstanding durability
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Details and Specifications-
Category: Harvester DuraMax 3/4"
Chain Type: 11BC
Pitch: 3/4"
Gauge: 0.122"
Drive Links: 53
Bar Length: 31"
File Size: 5/16"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVORY PRIME Butcher Bones Smoked Ham Grain Free Treats For Dog 12 in. (88803)
- ECHO Earth Auger, 3 In. Dia. (99944900160)
- BRIGGS & STRATTON Height Guide Assembly - Metal (740299MA)
- ICS Concrete Chain Saw Bar, 12 In., 0.4 ga. (71395)
- OREGON Chisel Chain, .325" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (20LPX100U)
- OREGON 11BC Harvester Chain, Chipper Chisel, 3/4" Pitch, .122" Gauge, 50' Reel (11BC050R)
- OREGON .404" Harvester Guide Bar, 73cm (732HSFM226)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 92 Drive Links (72EXL092G)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 115 Drive Links (75EXL115G)
- OREGON Chainsaw Chain, 18", 66 Drive Links (D66)
- RAPCO Carbide-Tipped Chainsaw Chain, 3/8 Pitch, .050 Gauge, 64 Drive Links (375050064DW)
- Oregon Chainsaws & Accessories