Shop All Vacuum Filters
Oreck
Vacuum Filter, 3" L, 3/4" H
Mfr # 430000913
Zoro # G3870938
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Canister Vacuum
- Filter Product Grouping Vacuum Filter
- Fits Vacuum Brand Hoover Commercial
- Fits Vacuum Models BB900
- Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oreck
- MFR # 430000913
- Zoro # G3870938
- Country of Origin China
- Category Vacuum Filters
Dimensions
Length | 3 in |
Height | 3/4 in |
Width/Diameter | 2 1/2 in |
Details
For Vacuum Type | Canister Vacuum |
Filter Product Grouping | Vacuum Filter |
Fits Vacuum Brand | Hoover Commercial |
Fits Vacuum Models | BB900 |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Foam |
Filter Reusability | Non-Reusable |
Item | Vacuum Filter |
Filter Efficiency | 99% at 2 micron |
Description
Vacuum Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Hoover Commercial, Fits Vacuum Models BB900, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99 Percent at 2 micron, Filter Material Foam, Filter Reusability Non-Reusable, Height 3/4 in, Length 3 in, Width/Diameter 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCAL Standard, 330 Sheets, White, 48 PK (6079)
- SCHAEFER BRUSH FG Ext Hndl w/1/4", Female/Male Thd, 4 ft. (30624)
- BETCO Cleaners & Detergents, Bottle, Lemon Scent, 4 PK (3160400)
- CHASE Aerosol Quat Disinfectant, 16.5oz., PK12, 16.5 oz. Aerosol Can, 12 PK (5157)
- ORECK Elevate Control Bagged Corded Allergen Filter Upright Vacuum (UK30170)
- ORECK Elevate Conquer Bagged Corded Allergen Filter Upright Vacuum (UK30370)
- MAKITA Pre-Filter (195553-3)
- BISSELL Bissell 1026871 Featherweight Bagless Stick with Hand Vacuum Filter Blue (1026871)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK3 (9066233)
- PULLMAN-HOLT HEPA Pre-Filter, Fits 86 Dry (591069001)
- DAYTON Vacuum Filter, Fits Dayton Vacuum Brand, Std, Wet/Dry, Paper, Cartridge Filter, 7 1/2 in H (61HV96)
- Oreck Vacuum Filters